Buy more than* S$200* and get FREE SHIPPING

Mesh Height D (mm)
11.5
Dimensions A (mm)
101
Shape
R1
...see all>
Product Options
ADD TO CART
Module (m) Face Width (B)(mm) Effective Number of Gear Height (C) (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Module (m) Face Width (B)(mm) Effective Number of Gear Height (C) (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 5 62 12 0.046 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR0.5-100 37998746 15.99 SGD
Shipped after 2018-05-25
0.8 8 38 12.3 0.073 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SR0.8-100 37998755 17.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Currently, we develop a generator that does not require the fuel of the natural world, around the sixth round. It is a member of an important part.
5
From Japan
On 2015-08-01 19:49:26
If there is a method that can be easily fixed because the product is small, the amount of work is also shortened
This review is about item#37998746.

Related Products