Buy more than* S$200* and get FREE SHIPPING

Brass Racks BSR

5.00 (1)
Tooth Profile
Namiha
Pressure Angle (Degree)
20
...see all>
Product Options
ADD TO CART
Allowable Transmit Forces (N[kgf/m]) Surface Hardness Dimensions A (mm) Effective Number of Gear Height (C) (mm) Material Accuracy Class Module (m) Mesh Height D (mm) Face Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Transmit Forces (N[kgf/m]) Surface Hardness Dimensions A (mm) Effective Number of Gear Height (C) (mm) Material Accuracy Class Module (m) Mesh Height D (mm) Face Width (B)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (80HV or more) - - - - KHK R 001 4Class - - - 1PC 1 BSR0.8-300 37999954 18.99 SGD
In stock
(Bending strength) 28.7 [2.93] (80HV more) 303 190 9 The free-cutting brass (C3604) - 0.5 8.5 3 1PC 1 BSR0.5-300 37999945 18.99 SGD
In stock
(Bending strength) 115 [11.7] (80HV more) 303 94 - The free-cutting brass (C3604) - 1 9 6 1PC 1 BSR1-300 37999963 21.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I purchased it for the product PR at the exhibition
5
From Japan
On 2017-07-10 18:24:53
Although I used the rack gear for the first time, I made the chassis firmly If you move the gears so that they do not shake, they moved smoothly The customer was also very satisfied
This review is about item#37999954.

Related Products