Buy more than* S$200* and get FREE SHIPPING

DR Flexible Racks

4.83 (6)
Teeth Cutting Reference Surface
Bottom Side
Surface Finish
Fabrication
Surface Hardness
110 - 120HRR
Accuracy Class
KHK R 001 8th class
Tooth Profile
medium grade whelp
Pressure Angle (Degree)
20
Surface Processing
Not available
Overall Length A (mm)
2000
Shape
R4
Material
DURACON (M25-44)
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions E (mm) Dimension F (mm) Height (C) (mm) Dimension H (mm) Face Width (B)(mm) Weight (kg) Module (m) Mesh Height D (mm) Face Width (B)(mm) Allowable Transmit Forces (N[kgf/m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions E (mm) Dimension F (mm) Height (C) (mm) Dimension H (mm) Face Width (B)(mm) Weight (kg) Module (m) Mesh Height D (mm) Face Width (B)(mm) Allowable Transmit Forces (N[kgf/m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.7 1.5 0.7 3.3 8 3 0.036 0.8 2.5 3.8 (Bending strength) 112 [11.4] 1PC 1 DR0.8-2000 37999972 34.99 SGD
In stock
4.9 2 0.9 4.3 10 4 0.06 1 3.3 5 (Bending strength) 161 [16.4] 1PC 1 DR1-2000 37999981 41.99 SGD
In stock
8 2.3 1 5.7 12 5 0.085 1.5 4.2 6.5 (Bending strength) 161 [16.5] 1PC 1 DR1.5-2000 37999997 51.99 SGD
In stock
10.1 2.5 1.1 7 15 6 0.12 2 5 8 (Bending strength) 265 [27] 1PC 1 DR2-2000 38000006 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Robot making
5
From Japan
On 2017-09-15 17:32:42
It was used for the linear motion mechanism. It was used in combination with PS plastic spur gear.
This review is about item#37999981.
Used to move wooden works
5
From Japan
On 2017-08-14 16:48:44
There is sufficient strength, so it was usable without problems. This time it is gluing, without using fixing brackets.
This review is about item#37999981.
I use it for high school student Robocon.
5
From Japan
On 2017-07-27 20:41:55
Use it for the rotating part of the rotating table, or attach it by attaching the slide rail.
This review is about item#37999981.
Used as a part for robocon
5
From Japan
On 2016-06-13 08:47:33
It is a user-friendly product. Why do not you try using it?
This review is about item#37999981.
Expansion / contraction mechanism of antenna shape
4
From Japan
On 2016-06-11 07:20:41
I always use it conveniently. I bought three books this year. As a request, I want the low price a little more and I want a little more flexibility.
This review is about item#37999981.
Robot's straight path mechanism
5
From Japan
On 2015-10-03 00:08:02
It is a nice feeling to engage the gear. The cut is also easy, so ease of use is stuck.
This review is about item#37999997.

Related Products