Buy more than* S$200* and get FREE SHIPPING

SSDR Dr Exclusive Pinion

5.00 (2)
Teeth Cutting Reference Surface
Hole
Tolerance A
H7
Surface Finish
Cutting
Surface Hardness
Less than 194HB
Accuracy Class
JIS N8 class (JIS B 1702-1)
Tooth Profile
medium grade whelp
Pressure Angle (Degree)
20
Surface Processing
Black oxide finish
Shape
S1T
Material
S45C
Accessories
Stop screws
...see all>
Product Options
ADD TO CART
Face Width (E)(mm) Screw Hole Dimensions J (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Weight (g) Module (m) Number of Gears Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (E)(mm) Screw Hole Dimensions J (mm) Bore Diameter A (phi mm) Standard Diameter C (mm) Weight (g) Module (m) Number of Gears Tip Diameter D (mm) Allowable Torque (N/m [kgf/m]) Total Length G (mm) Boss Length F (mm) Boss Diameter B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 M4 3.5 5 28 23.5 0.8 35 29.6 (Bending strength) 2.59 [0.26] 10 7 16 1PC 1 SSDR0.8-35 38000015 8.99 SGD
In stock
4 M4 4 6 30 38.6 1 30 32 (Bending strength) 4.46 [0.45] 12 8 20 1PC 1 SSDR1-30 38000024 9.99 SGD
In stock
5 M4 5 6 30 48.4 1.5 20 33 (Bending strength) 7.35 [0.75] 15 10 20 1PC 1 SSDR1.5-20 38000033 10.99 SGD
In stock
6 M5 5 8 30 56.1 2 15 34 (Bending strength) 10.4 [1.06] 16 10 20 1PC 1 SSDR2-15 38000042 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Move wooden works.
5
From Japan
On 2017-08-14 16:51:24
It is purchased at the same time as a flexible rack. Although I misunderstood it as DR molding, I purchased it, but I think that it was good in SSDR as a result.
This review is about item#38000024.
Work production
5
From Japan
On 2016-11-18 14:30:41
Mixed with the rack is smooth, I made a move as I expected, so I am very satisfied.
This review is about item#38000015.

Related Products