Buy more than* S$200* and get FREE SHIPPING

SMS Spiral Miter

5.00 (2)
Surface Hardness
50-60HRC
Helix Angle (Degree)
35
Pressure Angle (Degree)
20
Number of Gears
20
Shape
B3
Material
S45C
...see all
Product Options
ADD TO CART
Module (m) Boss Diameter B (mm) Moulding Diameter K (mm) Backlash (mm) Face Width (J)(mm) Surface Finish Hole Length I (mm) Accuracy Class Boss Length H (mm) Tooth Profile Tip Distance G (mm) Heat Processing Total Length F (mm) Bore Diameter A (phi mm) Assembly Distance E (mm) Surface Processing Tip Diameter D (mm) Twist Module Teeth Cutting Reference Surface Weight (kg) Standard Diameter C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Module (m) Boss Diameter B (mm) Moulding Diameter K (mm) Backlash (mm) Face Width (J)(mm) Surface Finish Hole Length I (mm) Accuracy Class Boss Length H (mm) Tooth Profile Tip Distance G (mm) Heat Processing Total Length F (mm) Bore Diameter A (phi mm) Assembly Distance E (mm) Surface Processing Tip Diameter D (mm) Twist Module Teeth Cutting Reference Surface Weight (kg) Standard Diameter C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 26 15.37 0.05-0.15 8 Cutting 19 JIS B 1704: 1978 4 class 13 Gleason 15.87 Tooth surfaces induction hardened 21.18 8 30 Blackening 31.74 L - Hole 0.074 30   1PC 1 SMS1.5-20L 38003384 20.98 SGD
Shipped after 2017-10-02
1.5 26 15.37 0.05-0.15 8 Cutting 19 JIS B 1704: 1978 4 class 13 Gleason 15.87 Tooth surfaces induction hardened 21.18 8 30 Blackening 31.74 R - Hole 0.074 30   1PC 1 SMS1.5-20R 38003375 20.98 SGD
Shipped after 2017-10-02
- 34 21.72 0.06-0.16 10 - 22 - 14 - 18.2 - 24.75 12 37 - 42.4 L 2 - 0.15 40   1pc 1 SMS2-20L 38003402 30.33 SGD
Shipped after 2017-09-29
- 50 31.57 0.08-0.18 15 - 35 - 23 - 29.86 - 39.6 16 58 - 63.72 R 3 - 0.52 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SMS3-20R 38003436 54.70 SGD
Shipped after 2017-10-02
- 50 31.57 0.08-0.18 15 - 35 - 23 - 29.86 - 39.6 16 58 - 63.72 L 3 - 0.52 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SMS3-20L 38003445 54.70 SGD
Shipped after 2017-10-02
- 34 21.72 0.06-0.16 10 - 22 - 14 - 18.2 - 24.75 12 37 - 42.4 R 2 - 0.15 40   1pc 1 SMS2-20R 38003393 30.33 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For left-right tuning of back gauge
5
From Japan
On 2014-05-19 15:26:23
Because of the spiral miter, the sound is small and the transmission is smooth.
This review is about item#38003393.
Used for machine feeder during production
5
From Japan
On 2013-10-26 21:21:38
KHK's gear has been used for a long time. Because the current parts trading company handles the parts of other manufacturers until delivery of KHK's gear for vendor change, delivery time will be required. Because it arrives in almost the same number of days as those of Monotaro. Purchased about 4 sets drawn by price. I happened to buy it separately in this time but it was able to purchase the same thing quite cheaply as it overlaps the special price on Saturdays and Sundays special deals campaign. As soon as possible to arrive one day earlier we will ship on Saturday and Sunday orders on Friday morning so we will be saved for processing, but thank you.
This review is about item#38003472.

Related Products