Buy more than* S$200* and get FREE SHIPPING

Tolerance L
H7
Teeth Cutting Reference Surface
Hole
Tolerance
H7
Material
S45C
...see all>
Product Options
ADD TO CART
Gear Reference Section View Screw Surface Hardness Module Face Normal Pressure Angle Weight (kg) Boss Length Q' (left)(mm) Lead Angle Shape Total Length R (mm) Accuracy Class Accessories Boss Length Q (right)(mm) Tooth Profile Face Width (P)(mm) Screw Hole Tip Diameter O (mm) Surface Processing Standard Diameter N (mm) Dimension S (mm) Boss Diameter M (mm) Number Hole Diameter L (mm) Twist Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gear Reference Section View Screw Surface Hardness Module Face Normal Pressure Angle Weight (kg) Boss Length Q' (left)(mm) Lead Angle Shape Total Length R (mm) Accuracy Class Accessories Boss Length Q (right)(mm) Tooth Profile Face Width (P)(mm) Screw Hole Tip Diameter O (mm) Surface Processing Standard Diameter N (mm) Dimension S (mm) Boss Diameter M (mm) Number Hole Diameter L (mm) Twist Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right angle teeth M3 194HB or less 0.5 20 degrees - - 13 minutes 5 degrees - - W001 4 grade KHK Setscrew - JIS 3 form Namiha - M3 - Blackening - 3 - 2 5 Right 1PC 1 SW0.5-R2 38012922 7.99 SGD
In stock
Right angle teeth - 194HB or less 5 - - 20 4 ° 06 ' - 125 W001 4 grade KHK - 20 JIS 3 form Namiha 85 - 80 Blackening 70 - 56 1 25(H7) R 1PC 1 SW5-R1 38013175 109.99 SGD
Shipped after 2018-01-23
Right angle teeth - 194HB or less 5 - - 20 8 ° 13 ' - 125 W001 4 grade KHK - 20 JIS 3 form Namiha 85 - 80 Blackening 70 - 56 2 25(H7) R 1PC 1 SW5-R2 38013184 109.99 SGD
Shipped after 2018-01-23
Right angle teeth - 194HB or less 6 - - 25 4 ° 18 ' - 150 W001 4 grade KHK - 25 JIS 3 form Namiha 100 - 92 Blackening 80 - 64 1 30(H7) R 1PC 1 SW6-R1 38013193 149.99 SGD
Shipped after 2018-01-23
Right angle teeth - 194HB or less 6 - - 25 8 ° 38 ' - 150 W001 4 grade KHK - 25 JIS 3 form Namiha 100 - 92 Blackening 80 - 64 2 30(H7) R 1PC 1 SW6-R2 38013202 149.99 SGD
Shipped after 2018-01-23
Gear-tooth right angle M3 Less than 194HB 0.5 20 degrees 0.01 - 2?36' W2 18 KHK W001 4th class Stop screws - JIS 3 type medium grade tooth - M3 12 Black oxide finish 11 3 - 1 5 Right facing 1PC 1 SW0.5-R1 38012913 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For rotating the gantry of the telescope
5
From Japan
On 2016-08-22 09:19:49
It is convenient to use the whole screw by shortening the set screw.
This review is about item#38012913.
For model making
4
From Japan
On 2014-08-17 15:43:01
I bought it for creating a railroad model. It was bigger than I had anticipated and I was a little surprised, but it seems possible to use it somehow. Similar model creation similarity If you have something a little smaller in diameter it will be saved ~
This review is about item#38012913.

Related Products