Buy more than* S$200* and get FREE SHIPPING

AG worm wheel module 1

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tip Diameter D' (mm)
23
Opponent Thread
1
Standard Diameter C (mm)
20
Rim Diameter I (mm)
-
Web Thickness H (mm)
-
Throat diameter D (phimm)
22
Assembly Distance J (mm)
18
Total Length G (mm)
20
Boss Length F (mm)
10
Boss Diameter B (mm)
16
Face Width (E)(mm)
10
Backlash (mm)
0.08-0.19
Bore Diameter A (phi mm)
6(H7)
Twist
R
Module
1
Weight (g)
18
Number of Gears
20
Shape
H1
Reduction Ratio
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 AG1-20R1 38014374 23.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products