Buy more than* S$200* and get FREE SHIPPING

BG worm wheel module 0.8

Opponent Thread
1
Module (m)
0.8
Throat diameter D (phimm)
-
Total Length G (mm)
18
Boss Length F (mm)
9
Face Width (E)(mm)
9
Backlash (mm)
0.04-0.22
Screw Hole
-
Twist
R
Dimensions L (mm)
-
Shape
HA
...see all>
Product Options
ADD TO CART
Tip Diameter D' (mm) Standard Diameter C (mm) Boss Diameter B (mm) Dimensions J (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter D' (mm) Standard Diameter C (mm) Boss Diameter B (mm) Dimensions J (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Reduction Ratio Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49.6 48.08 25 31 8(H7) 0.18 60 60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG0.8-60R1 38015101 42.99 SGD
Shipped after 2018-02-23
17.6 16.03 12 15 5(H7) 0.023 20 20 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BG0.8-20R1 38015047 12.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products