Buy more than* S$200* and get FREE SHIPPING

PG worm wheel module 1

5.00 (1)
Module (m)
1
Total Length G (mm)
20
Boss Length F (mm)
10
Face Width (E)(mm)
10
Backlash (mm)
0.07-0.23
Twist
R
Shape
H1
...see all>
Product Options
ADD TO CART
Standard Diameter C (mm) Throat diameter D (phimm) Boss Diameter B (mm) Dimensions J (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Reduction Ratio Tip Diameter D' (mm) Opponent Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Diameter C (mm) Throat diameter D (phimm) Boss Diameter B (mm) Dimensions J (mm) Bore Diameter A (phi mm) Weight (kg) Number of Gears Reduction Ratio Tip Diameter D' (mm) Opponent Thread Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30.06 32 20 23 6 0.012 30 30 33 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG1-30R1 38016413 18.99 SGD
Shipped after 2018-03-01
40.08 42 26 28 8 0.021 40 40 43 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG1-40R1 38016422 19.99 SGD
Shipped after 2018-03-01
50.1 52 30 33 8 0.031 50 50 53 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG1-50R1 38016431 23.99 SGD
Shipped after 2018-03-01
20.16 22 16 18 6 0.0058 20 10 23 2   1pc 1 PG1-20R2 38016404 12.99 SGD
Shipped after 2018-03-01
20.04 22 16 18 6 0.0058 20 20 23 1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PG1-20R1 38016395 12.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of film feed gear of automatic developing machine.
5
From Japan
On 2016-11-02 14:49:19
The size was the same size as the ones in the foam so it fitted perfectly. It was good that there was moderate softness in terms of material. After delivery, I opened a screw hole for anti-slip but it was easy to process.
This review is about item#38016395.

Related Products