Buy more than* S$200* and get FREE SHIPPING

DG Worm Wheel Module 0.5

Module (m)
0.5
Tolerance A (mm)
-0.05 to -0.10
Teeth Cutting Reference Surface
Hole
Boss Length F (mm)
7
Face Width (E)(mm)
5
Backlash (mm)
0 to 0.16
Surface Finish
Cutting
Tooth Profile
Namiha
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Gear Reference Section View Face Normal Pressure Angle Accuracy Class Shape Helix Angle Tip Diameter D' (mm) Bore Diameter A (phi mm) Opponent Thread Twist Standard Diameter C (mm) Weight (g) Allowable Torque (N/m [kgf/m]) Number of Gears Assembly Distance J (mm) Reduction Ratio Total Length G (mm) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gear Reference Section View Face Normal Pressure Angle Accuracy Class Shape Helix Angle Tip Diameter D' (mm) Bore Diameter A (phi mm) Opponent Thread Twist Standard Diameter C (mm) Weight (g) Allowable Torque (N/m [kgf/m]) Number of Gears Assembly Distance J (mm) Reduction Ratio Total Length G (mm) Boss Diameter B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right angle teeth 20 degrees W002 5 grade KHK - 5 ° 13 ' - 4 2 R 10.04 1.01 (Strength tooth surface) 0.067 [0.0069] 20 10.5 - - 9   1PC 1 DG0.5-20R2 38016535 8.99 SGD
Shipped after 2018-06-05
Right angle teeth 20 degrees W002 5 grade KHK - 2 ° 36 ' - 4 1 R 15.02 2.21 (Strength tooth surface) 0.11 [0.011] 30 - 30 - -   1PC 1 DG0.5-30R1 38016544 9.99 SGD
Shipped after 2018-07-12
Right angle teeth 20 degrees W002 5 grade KHK - 5 ° 13 ' - 4 2 R 15.06 2.21 (Strength tooth surface) 0.11 [0.011] 30 - - - -   1PC 1 DG0.5-30R2 38016553 9.99 SGD
Shipped after 2018-06-05
Rightangleteeth 20degrees W0025gradeKHK - 2degree36' 21 5 1 Right 20.02 3.72 (Strength tooth surface) 0.16 [0.016] 40 15.5 40 12 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG0.5-40R1 38016562 7.99 SGD
Shipped after 2018-06-04
Rightangleteeth 20degrees W0025gradeKHK - 2degree36' 11 4 1 Right 10.01 1.01 (Strength tooth surface) 0.067 [0.0068] 20 10.5 20 12 9   1PC 1 DG0.5-20R1 38016526 5.99 SGD
In stock
Rightangleteeth 20degrees W0025gradeKHK - 2degree36' 26 5 1 Right 25.03 6.36 (Strength tooth surface) 0.21 [0.022] 50 18 50 12 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DG0.5-50R1 38016571 8.99 SGD
Shipped after 2018-06-05
Right angle teeth 20 degrees W002 5 grade KHK HA 2 degree 36 ' 31 5 1 Right 30.03 9.67 (Strength tooth surface) 0.26 [0.027] 60 20.5 60 12 25   1PC 1 DG0.5-60R1 38016587 9.99 SGD
In stock
ADD TO CART

Related Products