Buy more than* S$200* and get FREE SHIPPING

DG Worm Wheel Module 0.8

Module (m)
0.8
Teeth Cutting Reference Surface
Hole
Boss Length F (mm)
9
Face Width (E)(mm)
9
Backlash (mm)
0.04 to 0.22
Surface Finish
Cutting
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Tolerance A (mm) Reduction Ratio Allowable Torque (N/m [kgf/m]) Gear Reference Section View Face Normal Pressure Angle Shape Accuracy Class Total Length G (mm) Tooth Profile Boss Diameter B (mm) Helix Angle Assembly Distance J (mm) Bore Diameter A (phi mm) Tip Diameter D' (mm) Twist Opponent Thread Weight (g) Standard Diameter C (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tolerance A (mm) Reduction Ratio Allowable Torque (N/m [kgf/m]) Gear Reference Section View Face Normal Pressure Angle Shape Accuracy Class Total Length G (mm) Tooth Profile Boss Diameter B (mm) Helix Angle Assembly Distance J (mm) Bore Diameter A (phi mm) Tip Diameter D' (mm) Twist Opponent Thread Weight (g) Standard Diameter C (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-0.05 to -0.10 - (Strength tooth surface) 0.31 [0.032] Right angle teeth 20 degrees - W002 5 grade KHK - Namiha - 6 ° 34 ' - 5 17.6 R 2 3.73 16.11 20 1PC 1 DG0.8-20R2 38016605 9.99 SGD
Shipped after 2018-03-02
-0.05 to -0.10 - (Strength tooth surface) 0.52 [0.053] Right angle teeth 20 degrees - W002 5 grade KHK - Namiha - 6 ° 34 ' 19 5 25.6 R 2 8.84 24.16 30 1PC 1 DG0.8-30R2 38016623 8.99 SGD
Shipped after 2018-03-02
-0.05 ~ -0.10 50 (Tooth surface strength) 0.98 [0.1] Teeth right angle 20 degrees HA KHK W002 5 Grade 18 Full depth tooth 25 3 degree 17 ' 27 8 41.6 Right 1 21.6 40.07 50 1PC 1 DG0.8-50R1 38016641 12.99 SGD
Shipped after 2018-03-02
-0.05 to -0.10 60 (Strength tooth surface) 1.21 [0.12] Rightangleteeth 20degrees - W0025gradeKHK 18 Namiha 25 3degree17' 31 8 49.6 Right 1 28.8 48.08 60 1PC 1 DG0.8-60R1 38016657 16.99 SGD
Shipped after 2018-02-26
-0.05 to -0.10 40 (Strength tooth surface) 0.74 [0.076] Rightangleteeth 20degrees - W0025gradeKHK 18 Namiha 20 3degree17' 23 6 33.6 Right 1 14 32.05 40 1PC 1 DG0.8-40R1 38016632 10.99 SGD
Shipped after 2018-02-26
-0.05 to -0.10 30 (Strength tooth surface) 0.52 [0.053] Right angle teeth 20 degrees - W002 5 grade KHK - Namiha - 3 ° 17 ' 19 5 25.6 R 1 8.84 24.04 30 1PC 1 DG0.8-30R1 38016614 8.99 SGD
Shipped after 2018-02-26
-0.05 to -0.10 20 (Strength tooth surface) 0.31 [0.031] Right angle teeth 20 degrees - W002 5 grade KHK - Namiha - 3 ° 17 ' - 5 17.6 R 1 3.73 16.03 20 1PC 1 DG0.8-20R1 38016596 6.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products