Buy more than* S$200* and get FREE SHIPPING

Screw Joint

4.25 (8)
Type
SLJ
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel   1PC 1 EK 520SRX SLJ 38027771 -
Discontinued
[x]
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525ZVX3(GP)-SLJ 68449963 20.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530SRX2(GP)-SLJ 68449981 13.99 SGD
Shipped after 2018-01-25
Gold   1PC 1 EK 530ZVX3(GP)-SLJ 68450006 13.99 SGD
Shipped after 2018-01-22
Steel   1PC 1 EK 520SRX2-SLJ 68449893 12.99 SGD
Shipped after 2018-01-22
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525ZVX3-SLJ 68449954 13.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530ZVX3-SLJ 68449997 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 520SRX2(GP)-SLJ 68449902 14.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 520ZVX3(GP)-SLJ 68449927 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525SRX2(GP)-SLJ 68449945 16.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 520ZVX3-SLJ 68449911 13.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525SRX2-SLJ 68449936 14.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530SRX2-SLJ 68449972 14.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 520ZV-X SLJ 38027796 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530SR-X(GP) SLJ 38027866 17.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530ZV-X2 SLJ 38027875 13.99 SGD
Shipped after 2018-01-25
Gold   1PC 1 EK 530ZV-X2(GP) SLJ 38027884 -
Discontinued
[x]
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 532ZV-X SLJ 38027893 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525SR-X(GP) SLJ 38027823 13.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525ZV-X SLJ 38027832 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525ZV-X(GP) SLJ 38027841 13.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525SR-X SLJ 38027814 12.99 SGD
Shipped after 2018-01-25
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 530SR-X SLJ 38027857 13.99 SGD
Shipped after 2018-01-25
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 520ZV-X(GP) SLJ 38027805 20.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Chain of motorcycle
5
From Japan
On 2017-12-04 21:20:13
Because it's a big EK, screw joint. You do not have to buy caulking tools, you can float the expense of caulking at a motorbike shop.
This review is about item#68449902.
Maintenance of bike chain
4
From Japan
On 2017-03-03 22:57:35
I think that it was better to work on checking on the maker homepage because the attached instruction manual explaining the instructions is out of the way. It is a fact that it is easy to exchange chains.
This review is about item#68450006.
Itself
5
From Japan
On 2016-12-02 08:22:21
From anxiety about the strength, if I asked the manufacturer directly to the manufacturer before work, I entered the work with an answer that is equivalent to the caulking joint. Compared to caulking joints, it is far easier! Inside it is not used, it may be better to tighten it lightly and loosen it once, then fix it again if it is not enough after visual judgment? According to the instructions, overtighting seems to be tough! If you do it many times a year you can also grab the knack but the doorstep is lower than the crimp joint! Because there are slight protrusions after installation, depending on the type of car, be cautious.
This review is about item#68449893.
Itself
5
From Japan
On 2016-11-29 15:00:43
From anxiety about the strength, if I asked the manufacturer directly to the manufacturer before work, I entered the work with an answer that is equivalent to the caulking joint. Compared to caulking joints, it is far easier! Inside it is not used, it may be better to tighten it lightly and loosen it once, then fix it again if it is not enough after visual judgment? According to the instructions, overtighting seems to be tough! If you do it many times a year you can also grab the knack but the doorstep is lower than the crimp joint! Because there are slight protrusions after installation, depending on the type of car, be cautious.
This review is about item#68449893.
When maintenance of the motorcycle
4
From Japan
On 2016-05-18 15:49:00
It is difficult to adjust the force of screw tightening. It is better to have one prepared as a spare at the time of chain change.
This review is about item#68449893.
Used for chain change of CB 750F
4
From Japan
On 2016-03-12 12:51:16
Initially I thought that I would like to use a split pin type chain connection type but I first used it for EK chain's products and used it for chain exchange. Even if there was no special tool except for the difficulty of adjusting the degree of tightening of the screw a little, even if the experience value of the exchange was low, it was possible to securely and securely exchange the chain.
This review is about item#68449936.
Daily repair
5
From Japan
On 2013-10-06 17:12:44
Although it is a very convenient product, there are times when the clearance is reduced with the use of high nuts. If possible, please consider one that can not be made a little thinner.
This review is about item#38027857.
Chain exchange for motorcycles
2
From Japan
On 2012-12-07 03:29:27
Since it is a screw joint, chain can be exchanged without requiring caulking tools.
This review is about item#38027787.

Related Products