Buy more than* S$200* and get FREE SHIPPING

Clip Joint, Loose Type

4.53 (15)
Type
SPJ
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 525SR SPJ 38028067 3.99 SGD
Shipped after 2018-01-26
Steel   1PC 1 EK 530SR SPJ 38028076 2.99 SGD
In stock
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ThreeD 520MX/3D(CR) SPJ 38028094 7.99 SGD
Shipped after 2018-01-26
Metal Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 420SR(AR/NP) SPJ 38027997 3.99 SGD
Shipped after 2018-01-26
Metal Blue *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 420SR(AB/NP) SPJ 38027981 3.99 SGD
Shipped after 2018-01-26
Black&Gold   1PC 1 EK 420SR(BK GP)SPJ 38027972 3.99 SGD
Shipped after 2018-01-26
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 420SR(GP) SPJ 38027963 6.99 SGD
Shipped after 2018-01-26
Steel   1PC 1 EK 630MS SPJ 38028085 -
Discontinued
[x]
Gold   1PC 1 EK 520MRD-L6(GP) SPJ 38028051 4.99 SGD
Shipped after 2018-01-26
Steel   1PC 1 EK 428 SPJ 38028006 2.99 SGD
In stock
Steel   1PC 1 EK 428SR SPJ 38028024 2.99 SGD
In stock
Gold   1PC 1 EK 520MRD6(GP) SPJ 38028042 4.99 SGD
Shipped after 2018-01-29
Gold   1PC 1 EK 415RR(GP) SPJ 38027902 3.99 SGD
In stock
Steel   1PC 1 EK 420SR SPJ 38027945 1.99 SGD
In stock
Gold   1PC 1 EK 428SHDR(GP) SPJ 38028015 3.99 SGD
In stock
Steel   1PC 1 EK 520SR SPJ 38028033 2.99 SGD
In stock
Silver *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 420SR(CR/NP) SPJ 38027954 3.99 SGD
Shipped after 2018-01-26
Gold *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EK 420SH(GP) SPJ 38027936 3.99 SGD
Shipped after 2018-01-26
Steel   1PC 1 EK 420 SPJ 38027927 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.53
15 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle drive chain
5
From Japan
On 2017-06-14 15:05:09
The 420 chain used in the 125 class from the original is stretched as soon as the care is bad, but with careful maintenance, the resistance is low, the cost is cheap, and the life is extended by the maintenance. It is a typical thing . I think that there are many people who do maintenance on the car, but if it is a clip joint, it is strongly advisable to remove and take over maintenance thoroughly. Remove the chain, immerse it in single grade engine oil of 30 ~ 40 degree (multi grade easy to scatter), remove dirt with toothbrush etc. in it, wipe cleanly with cloth after cutting oil well . Dirt falls completely, oil completely penetrates into the inside, resistance drastically decreases. However, there are problems of elasticity of the clip when it is attached and removed many times, so I think that it is better to replace the clip joint occasionally instead of keeping using the same thing all the time. For such uses this is perfect.
This review is about item#38027945.
Preliminary in case of emergency
4
From Japan
On 2017-05-10 09:36:49
I put it in the spare, but the pin was delicately short and stuck to the installation.
This review is about item#38028006.
Preliminary in case of emergency
4
From Japan
On 2017-05-09 15:06:10
I put it in the spare, but the pin was delicately short and stuck to the installation.
This review is about item#38028006.
Maintenance of the motorcycle
5
From Japan
On 2016-11-17 18:04:08
After replacing the sprocket, it did not reach, so I added it. I am satisfied.
This review is about item#38028076.
Equipped with h2
5
From Japan
On 2016-10-30 20:14:51
It is best to use cheap clips.
This review is about item#38028076.
For Motocross
5
From Japan
On 2016-09-01 04:38:32
It became necessary suddenly during a bow holiday, manufacturers and wholesalers tried various mass retailers and major net shops during a long vacation, but somewhat minor EK which is exclusive for motocross, not RK or DID There was no inventory of "clip only" anywhere. But there is a rainy stock in monotaro! Sorry. It really helped me.
This review is about item#38028042.
When detaching the chain and washing and installing newly
5
From Japan
On 2016-07-18 15:54:36
Since it can be installed easily with narrow pliers, maintenance of the chain can be done without making it a stuff.
This review is about item#38028024.
To chain connection of ek chain clip type
1
From Japan
On 2016-03-29 14:42:23
The pin is too short to hold the clip! I have no sense buying it!
This review is about item#38028006.
I am using it for the Kawasaki Z 900.
5
From Japan
On 2016-02-12 19:10:43
Every time you remove it you have to buy a joint, but if you are clip type you can use it any number of times and it is economical.
This review is about item#38028076.
I am using it for the Kawasaki Z 900.
5
From Japan
On 2016-02-10 22:35:06
Every time you remove it you have to buy a joint, but if you are clip type you can use it any number of times and it is economical.
This review is about item#38028076.

Related Products