Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

PP Strap Band

4.41 (29)
Purpose
Tighten by hand. For stopper
Extensibility (%)
20 or less
Tensile Strength (kg)
100
Inner Diameter (phi mm)
150
Length (m)
1000
Thickness (mm)
0.5
Width (mm)
15.5 - 14.5
Material
Polypropylene
Type
PP band for stopper
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340 Blue 1Set(5Roll) 1 - 38019737 169.99 SGD
In stock
150 Yellow 1Set(5Roll) 1 - 38019746 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.41
29 Customer Reviews
The reviews are automatic translation.
Packing of goods
5
From Japan
On 2018-03-24 08:50:49
The goods are very solid, and the price is satisfied cheaply.
This review is about item#38019737.
To summarize the shipment at the time of shipment
4
From Japan
On 2018-02-19 16:04:45
It was able to be used very much as brand items. It was shipped on the day, it was usable the next day, I used it without feeling stress.
This review is about item#38019737.
Packing goods
4
From Japan
On 2018-02-19 08:58:37
It is a good thing that the price does not change, but I feel that winding has become less.
This review is about item#38019737.
Product
5
From Japan
On 2018-02-05 14:45:54
I am satisfied with the product, thank you if you have the opportunity.
This review is about item#38019746.
Packing of products
4
From Japan
On 2017-11-20 17:17:45
I used 19 mm before but I knew there was a monotaro brand and made it 16 mm type. There is no harm in using it, so it was cheap and good.
This review is about item#38019737.
Prevention of falling of drum cans etc.
5
From Japan
On 2017-06-19 14:57:16
To prevent products such as drums from falling out of the pallet We are using.
This review is about item#38019737.
After cutting the wood, stack it on the pallet and fix it with the PP band.
4
From Japan
On 2015-06-25 15:20:28
If you fix the PP band with a stopper it will be pressed firmly and it will be misaligned so move it with a track, it will be useful for moving with a forklift.
This review is about item#38019746.
Packing metal products
5
From Japan
On 2015-02-20 11:06:51
As I was planning to raise the price next week, I usually purchased it one by one at roses, but this time I put it in 5 pieces. It is slightly softer than the maker's item, but it works well without cutting.
This review is about item#38019737.
Return work
4
From Japan
On 2014-09-08 15:01:56
Although it feels a little soft though it is the second time this time, it can be used with almost no problem. Thank you very much.
This review is about item#38019737.
packing
3
From Japan
On 2014-08-29 17:57:26
It is the best if there is little strength. If you put it on a sharp point, it will split.
This review is about item#38019746.

Related Products