Buy more than* S$200* and get FREE SHIPPING

Urethane Buff

3.67 (3)
Installation Method
Magic type (buff pad of phi 123)
Outer Diameter (phi mm)
150
Material (Filter)
Highest breathability fine filter material hiring
Inner Diameter (phi mm)
20
Type
Super fine
Color
Black
Thickness (mm)
30
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 9915 38028785 21.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Bike paint finish
5
From Japan
On 2015-05-20 14:47:55
I am satisfied without peeling of the Velcro tape I was concerned about.
This review is about item#38028785.
Body Shine
5
From Japan
On 2015-03-12 13:59:23
I am using it for polishing under the coating, but there is no problem at all.
This review is about item#38028785.
Waxing
1
From Japan
On 2014-03-27 15:51:11
For orbital polishers with weak adhesion, the center is offset immediately and it is very hard to use.
This review is about item#38028785.

Related Products