Buy more than* S$200* and get FREE SHIPPING

Disc Cutter

4.46 (37)
Maximum Cutting Capacity
Round blade/10 , perforation blade/ 3
Cutting Width (mm)
310
Outside Dimension (Width W x Length L x Height H) (mm)
265x388x70
Size
A4
Weight (kg)
1.1
Compatible
Round blade (K-28), perforation blade (K-29), cutting mat (M-210)
Accessories
Straight round blades1 x weight x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-200N 38030176 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 6
3 star 4
2 star 2
1 star 0
Review Rating: 4.46
37 Customer Reviews
The reviews are automatic translation.
For organizing CD / DVD etc
5
From Japan
On 2018-01-17 11:54:31
We are using it for case creation of CD · DVD etc etc. You can cut easily.
This review is about item#38030176.
Label cut
5
From Japan
On 2017-10-17 15:21:05
You can work really cleanly and swiftly than cutting with scissors. Anyway you can use this!
This review is about item#38030176.
Cutting
2
From Japan
On 2017-10-01 20:26:12
I cut off the photo paper, but cutting remains on even one. Even if it pushes in considerably enough and it is three round trips, it is too bad as expected. It's fine for plain paper, but not used.
This review is about item#38030176.
Production of merchandise card
4
From Japan
On 2017-08-21 19:37:25
The thick mouth of plain paper cuts cleanly. However, I went back and forth about five to six times.
This review is about item#38030176.
For cutting office invoice
5
From Japan
On 2017-08-16 14:47:03
Even if I changed my teeth, what I was using before was bad and replaced. Although it is cheap, it can cut beautifully.
This review is about item#38030176.
Create documents
4
From Japan
On 2017-08-15 15:29:59
It seems that it seems to be easy to cut lightly, but although it is still used only for cutting by 1 piece. I do not know if the number increases. After that, I have a tooth but I have not used it enough to understand it yet.
This review is about item#38030176.
Cut a piece of paper in A4 and make a strip.
4
From Japan
On 2017-07-04 19:07:42
Light and convenient to carry. Sharpness is good, but as it is written in the manual, about 10 sheets at once are unreliable. You can cut it by cutting the blade several times. Since I just started using it, I want to know how long one blade will keep.
This review is about item#38030176.
Disconnected paper for announcement of the Union district or circulation of minutes
5
From Japan
On 2017-06-03 15:19:18
I was allowed to use it from time to time, but since I retired, I could not cut it exactly because I cut it with a knife and I was suffering when the printing paper caught or the edge of the paper was stained with ink. I was satisfied with the choice of a beautiful cutter that was too much. I regret that I bought a cheaper price sooner.
This review is about item#38030176.
Flyer advertisement, event guide
3
From Japan
On 2017-04-18 13:50:13
Although it was possible to use up to 10 sheets, 10 sheets could not be cut and there was a shift in size. The manual is too easy. There is not a good place!
This review is about item#38030176.
I am using it for cutting flyers.
5
From Japan
On 2017-04-15 18:40:20
I can feel crisp. The size adjustment is also happy. The price is also affordable.
This review is about item#38030176.

Related Products