Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc Cutter

4.50 (16)
Maximum Cutting Capacity
Round blade/10 , perforation blade/ 3
Cutting Width (mm)
462
Outside Dimension (Width W x Length L x Height H) (mm)
265x540x70
Size
A3
Weight (kg)
1.6
Compatible
Round blade (K-28), perforation blade (K-29), cutting mat (M-218)
Accessories
Straight round blades1 x weight x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DC-2A3N 38030185 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
16 Customer Reviews
The reviews are automatic translation.
Make your daily write-downs
5
From Japan
On 2018-05-28 22:07:47
Easy · clean · fast. There is nothing to say. I was able to use it neatly I was lucky!
This review is about item#38030185.
Cutting of advertisement fliers
5
From Japan
On 2018-03-19 08:56:40
Even in the case of multiple sheets, there is no problem in the incision and we are using it.
This review is about item#38030185.
Package cut
5
From Japan
On 2017-12-26 16:29:27
A3 size paper will sput cleanly clean. I wish I could buy it sooner!
This review is about item#38030185.
Paper cutting
5
From Japan
On 2017-11-01 15:30:41
It is easy to match the position of the paper, it is easy to cut cleanly and the whole office is satisfied.
This review is about item#38030185.
To cut off the statement
5
From Japan
On 2017-05-13 16:35:35
I have only tried it yet, but the sharpness seems to be as reputed as it is.
This review is about item#38030185.
Copy paper cutting of 5 or 6 sheets in the office
4
From Japan
On 2017-03-13 14:40:30
You can cut the price appropriately. It is good to rotate the cutter blade and use it several times.
This review is about item#38030185.
Pepper cutter
5
From Japan
On 2016-08-11 18:04:25
I can cut more beautifully than I expected.
This review is about item#38030185.
I cut A3 paper to business card size.
5
From Japan
On 2016-06-08 11:16:18
I am very satisfied because the cuts are beautiful. I used it by stacking 8 plain papers, but it was beautifully cut. It is also good that the parts of the blade receiver can be used four times, right and left front and back.
This review is about item#38030185.
Office work
3
From Japan
On 2016-03-31 07:31:36
The remaining paper cut out is difficult to pick up. The sharpness was good.
This review is about item#38030185.
Trimming of posters to be laminated
4
From Japan
On 2015-11-30 04:51:05
Trimming at several millimeters width is not successful. The paper can not be cleanly cut and the paper is broken into the groove of the cutting blade.
This review is about item#38030185.

Related Products