Buy more than* S$200* and get FREE SHIPPING

Fluorescent Cartridge for Optex 1.2

4.83 (6)
Material (case)
Resin
Dimensions (phi mm x L mm)
(Maximum) 20.8x111.7
Weight (g)
16.6
Compatible
Optex fluorescent 1, fluorescent Optex 2
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1Pack(3PC) 1 RWK8-BL 38030097 1.99 SGD
In stock
Red 1Pack(3PC) 1 RWK8-R 38030106 1.99 SGD
In stock
Green 1Pack(3PC) 1 RWK8-G 38030115 1.99 SGD
In stock
Yellow 1Pack(3PC) 1 RWK8-Y 38030124 1.99 SGD
In stock
Pink 1Pack(3PC) 1 RWK8-P 38030133 1.99 SGD
In stock
Purple 1Pack(3PC) 1 RWK8-PU 38030142 1.99 SGD
In stock
Orange 1Pack(3PC) 1 RWK8-OR 38030151 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-12-11 09:21:25
I have used it before, replacement of the cartridge is easy, garbage is also small, and I use it conveniently. The price is also reasonable.
This review is about item#38030097.
Marker change ink
4
From Japan
On 2017-03-28 15:16:32
There is no handling of purple cartridges, it is useful.
This review is about item#38030142.
Marker change ink
5
From Japan
On 2016-12-13 16:50:30
We are very satisfied that you can purchase cheaper one from the top manufacturer than anywhere
This review is about item#38030115.
Line with drawing color marker
5
From Japan
On 2016-10-19 20:46:58
I feel comfortable, I want to draw a line with Switzerland, so when ink becomes thin, I use it while changing cartridges. Because 3 cartridges are contained in 1 case, it is very economical. By twisting the twisted part of the pen body into the hole above the case, you can replace the cartridge. Please use it.
Steel Fabrication Production Drawing Change the color for each H type steel size and apply it
5
From Japan
On 2016-10-15 08:52:23
Because it is often used, it is good for cartridges. I also want tea without a cartridge, reddish purple, dark blue.
This review is about item#38030124.
Marker work such as checking materials
5
From Japan
On 2013-10-28 21:00:19
Since feeling is using OPTIX for ink exchange for several years, there is no dissatisfaction with goods. There are dealers in the neighborhood that can purchase quickly, such as hanging "three replacement cores" and it tends to be written down on the order form. However, it will be useful as it can be purchased here in addition to something. Because the pen body is also sold, it is convenient. I want you to maintain the lineup on a regular basis.
This review is about item#38030133.

Related Products