Non-directional Wireless LAN
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Antenna Gain(dBi)
- Absolute gain of 2 or more (not including cable loss min)
- Directivity
- Omnidirectional
- Antenna
- Sleeve type omni-directional antenna
- Maximum Input (W)
- 1
- Angle of Beam Spread (degree)
- 360
- Operating Envrionment
- Temperature 0 over 40 degC , humidity 20 -80% (non-condensing)
- Frequency Range
- 2412-2484MHz(1-14ch)
- Conformity Standard
- TELEC
- External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
- 65x73x164
- Connector Shape
- Dedicated coaxial connector
- Cable Length (m)
- 1.5 (antenna cable of removal or extension is impossible)
- Standard
- (Wireless) 11g, 11b
- Weight (g)
- 110
- Specification
- Polarization method / vertical polarization
For transmission distance increase (standard) / outlook of 100% or more
- Accessories
- Wall mounting screws (two), manual, warranty card / user registration postcard
|
Customers Who Viewed This Item Also Viewed
Related Products