Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Dimension D (phi mm) Nominal Designation Dimension H (mm) Type Weight (kg) Material Accessories JIS Standard Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimension D (phi mm) Nominal Designation Dimension H (mm) Type Weight (kg) Material Accessories JIS Standard Finishing Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 29.4 C25 50.5 2 arc-1 HoIzuru 0.57 Steel (M4x10) x4 This countersunk head screws JIS C8340 Electrogalvanizing 1PC 1 DF32251K 38220375 22.99 SGD
In stock
18 25 G16 40 Thick steel Conduit 0.49 Steel (M4x10) x4 this countersunk head screw JIS C8340 Electrogalvanizing 1PC 1 DF32161K 38220384 19.99 SGD
In stock
20 35 G22 50 Thick steel Conduit 0.99 Cast iron (M4x10) x4 this countersunk head screw - Hot dip galvanizing 1PC 1 DFZ3222K1 38220411 -
Discontinued
[x]
20 42 G28 50 Thick steel Conduit 1.2 Cast iron (M4x10) x4 this countersunk head screw - Hot dip galvanizing 1PC 1 DFZ3228K1 38220427 -
Discontinued
[x]
18 28 G16 40 Thick steel Conduit 0.86 Cast iron (M4x10) x4 this countersunk head screw - Hot dip galvanizing 1PC 1 DFZ3216K1 38220402 -
Discontinued
[x]
20 31 G22 50 2 arc-1 HoIzuru 0.57 Steel (M4x10) x4 This countersunk head screws JIS C8340 Electrogalvanizing 1PC 1 DF32221K 38220393 22.99 SGD
In stock
18 23 C19 40 2 arc-1 HoIzuru 0.49 Steel (M4x10) x4 This countersunk head screws JIS C8340 Electrogalvanizing 1PC 1 DF32191K 38220366 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Produce table tap with commitment cable
5
From Japan
On 2017-04-18 15:57:40
It is a product with high precision which it was frustrating. Screw hole pitch etc are accurate, you can use with confidence.
This review is about item#38220366.
Create audio tap
5
From Japan
On 2016-05-02 17:52:53
Although it has rigidity, I want a little more weight as a tap.
This review is about item#38220366.
Used as a self-made audio power tap box
5
From Japan
On 2016-01-26 23:05:48
I found this item by looking for a power tap box for audio that is heavy for my own work. I took the delivered item in my hand and it was the weight I expected. The power strip that you made is also stable, and plugging and unplugging can be carried out reliably. However, the screws seemed to be frozen when the attached screws were tightened firmly and removed. I thought that it was a good idea to have kept it with a good hardness, as it would make it impossible to use it as a box rather than manufacturing it if the screw was snug.
This review is about item#38220411.
Used for multi-tap for audio
5
From Japan
On 2013-03-15 16:15:52
It is stable even if you use heavy and pretty thick electric wire.
This review is about item#38220411.

Related Products