Buy more than* S$200* and get FREE SHIPPING

Steel Plate Parts Cabinets

4.21 (14)
Purpose
Storage of accessories, parts, etc..
Color
Black
Material
High impact styrene
Specification
Completed product
...see all>
Product Options
ADD TO CART
Drawer Inner Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Number of Drawers Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawer Inner Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Dimensions (Width W x Depth D x Height H) (mm) Maximum Loading Capacity (kg) Number of Drawers Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
64x115x41 295x130x200 295x130x200 3.2 / unit 4 steps x 4 1 305-3806 1PC 1 PC-30-BK 37168661 32.99 SGD
In stock
62x106x39 308x130x287 308x130x287 4.8 / unit 4 X 6 steps 1.7 305-3814 1PC 1 PC-310-BK 37168677 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 6
3 star 1
2 star 1
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
At model creation
4
From Japan
On 2018-04-09 15:32:30
It is compact and good. I put small parts.
This review is about item#37168661.
To organize small items
4
From Japan
On 2015-10-21 15:46:37
Although it was cheap in price. It was exactly right for organizing small items. It might be better not to put too heavy things.
This review is about item#37168677.
Screw box
3
From Japan
On 2015-08-29 11:09:03
Scattered washers, clean up the screws! . .
This review is about item#37168677.
Sorting of electrical parts
4
From Japan
On 2014-12-08 22:22:47
Even though it is useful for sorting, it is somewhat satisfying because there was not one slip clip on the bottom
This review is about item#37168677.
Organize small items by subdividing them
5
From Japan
On 2014-09-05 17:11:46
I think cost performance is good. This amount is cheap with this size, the number of drawers. The strength seems to be weak. I feel like it will crack when I drop it. But I think that it is not a bad deed.
This review is about item#37168661.
Organization of screws
4
From Japan
On 2014-04-29 13:13:04
We hope to develop more products with the same number of boxes a little more.
This review is about item#37168677.
Component arrangement
5
From Japan
On 2014-02-23 18:29:40
I am using it to organize parts. It is easy to use because you can see the inside.
This review is about item#37168661.
Storage of small items such as screws
5
From Japan
On 2014-02-17 19:23:52
I want a little more strength, but I think that it depends on how to handle it. I bought it afterwards for the time being, so I would like to use it.
This review is about item#37168677.
Organizing desk accessories
2
From Japan
On 2014-01-12 13:40:59
Because the drawer stopper part was broken before use, it is being repaired with adhesive and using it. Also, if you withdraw the drawer, the strength seems to be considerably low as it cracked. I think price and specification are good.
This review is about item#37168677.
Cutlery
5
From Japan
On 2013-12-05 14:10:22
I am satisfied as I wish.
This review is about item#37168661.

Related Products