Buy more than* S$200* and get FREE SHIPPING

Shopping Basket

5.00 (3)
Caution
Purchase anti theft lock separately., The security key should be purchase separately., The security key should be purchase separately., Purchase anti theft lock separately.
Purpose
Rear basket for bike, Bicycle rear basket, Rear basket for bike
Compatible Vehicle Model
With rear carrier light car / city car, Rear carrier with a light car City car
Dimension (mm)
330x240x430, 330x240x430
Material
(Basket) PP base, (die body) PA stay, (screws) metal, (Basket) PP base, (die body) PA stay, (screws) metal
Accessories
FC-based platform / B-2 accessories, FC-based platform / B-2 included
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-009B2 38033432 76.10 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mama Chari's loading capacity
5
From Japan
On 2017-08-17 08:47:54
Removability is very easy. Since the basket and the base of attachment and detachment are bolt stoppers, it seems that it can be replaced with another tool box or the like by removing the basket.
This review is about item#38033432.
Useful when shopping
5
From Japan
On 2015-10-20 13:55:40
You can attach fixtures to the back of the bicycle and set or remove baskets. The basket is smaller than the size of the supermarket, but it is handy for putting baggage that can not be placed on the front basket a while.
This review is about item#38033432.
If you remove your basket it will be handy to go for a little cycling.
5
From Japan
On 2014-09-24 13:50:58
It is a good product that is very easy to use and easy to use and very easy to use because it is firmly rattled in the installed state. Finally it felt like I met a desired item.
This review is about item#38033432.

Related Products