Buy more than* S$200* and get FREE SHIPPING

Bike Basket Large

4.00 (4)
Purpose
As rear basket of city cycle 24-27inch. As front basket of HBC series., 1) As rear basket of 24-27 inch women's bicycles and light bicycles with rear career. 2) As front basket of HBC series., As rear basket of city cycle 24-27inch. As front basket of HBC series.
Dimensions (Width W x Height H x Depth D) (mm)
360x250x460, 360x250x460
Capacity (L)
About 31, About31
Material
resin, Resin
Accessories
Mounting bracket, Mounting bracket
...see all
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
black, Black   1PC 1 SB-011 38033493 70.93 SGD
Shipped after 2017-09-25
ivory, Ivory *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB-011 38033511 70.93 SGD
Shipped after 2017-10-02
A gray, AGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB-011 38033502 70.93 SGD
Shipped after 2017-09-28
Dark brown, Dark Brown *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB-011 38033536 70.93 SGD
Shipped after 2017-09-25
W Gray, WGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SB-011 38033527 70.93 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I got rid of my child so I changed it
4
From Japan
On 2017-09-07 09:01:01
The child seat is unnecessary, it is searching for a basket that is to be replaced, it is found, purchased, good looking is also good. There is no nut that stops the bolt on the side and there is not one that fits the existing one without using the nut, so we used a hand nut so four stars.
This review is about item#38033502.
Back of the electric assisted bicycle
4
From Japan
On 2017-06-23 08:39:27
We are using it for the rear loading platform of electric assisted bicycle for lending. I bruised the bicycle main body when the bicycle toppled over, and there were many parts breakage. After attaching this sturdy basket, it became cushion and damage became less. We have plenty of luggage in shopping and it is useful. We are currently installing on 10 units. I would like to continue using it. * If there is rubber padding on the mounting part, you want to attach it so that scratches on carry of detachment can be prevented.
This review is about item#38033502.
For bicycles
5
From Japan
On 2017-02-17 11:31:05
Easy to install, I use it every day conveniently. The body is firmer than I thought. I installed it from the back, thinking when I was carrying backpack etc. I'm glad I bought it.
This review is about item#38033493.
Bicycle prevention and baggage loading of rental bicycles
3
From Japan
On 2014-03-14 14:33:47
It's good with plenty of size, it's just starting to use, so I'm still worried about durability but the thickness of making is a good feeling. If there is a handle hole on the front side, it is comfortable when you stand up stands, is not it?
This review is about item#38033502.

Related Products