Buy more than* S$200* and get FREE SHIPPING

Flooded low pressure coolant pump VKP series

3.00 (1)
...see all>
Product Options
ADD TO CART
Protection Level Discharge Rate (L/min) Voltage (V) (50/60 Hz) Total Pumping Height (m) Remarks Rated Voltage (V) Cycle(Hz) Nominal Output (W) Height (mm) Rated Current (A) (50/60 Hz) Weight (kg) Bottom Diameter (mm) Standard Pipe Diameter Viscosity Limits (mm2/s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Level Discharge Rate (L/min) Voltage (V) (50/60 Hz) Total Pumping Height (m) Remarks Rated Voltage (V) Cycle(Hz) Nominal Output (W) Height (mm) Rated Current (A) (50/60 Hz) Weight (kg) Bottom Diameter (mm) Standard Pipe Diameter Viscosity Limits (mm2/s) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50Hz:140 60Hz:200 - 50Hz:5 60Hz:5 - - - 400 - - - - 1 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP095AK 38035006 759.99 SGD
Shipped after 2018-06-04
IP54 50Hz:20 60Hz:20 200/200-220 50Hz:9 60Hz:13 - 200/200-220 50/60 250 449 1.2/1.5 15 135 3/4 50Hz:37.5 60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP085H 38035067 529.99 SGD
Shipped after 2018-05-30
IP54 50Hz:10 60Hz:10 200/200-220 50Hz:5.5 60Hz:8 - 200/200-220 50/60 100 317 0.55/0.6 6.5 110 3/8 50Hz:37.5 60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP065H 38035042 359.99 SGD
Shipped after 2018-05-30
IP54 50Hz:110 60Hz:160 200/200-220 50Hz:4 60Hz:4 - 200/200-220 50/60 250 379 1.2/1.5 15 128 3/4 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP085AF 38034954 529.99 SGD
Shipped after 2018-05-31
IP54 50Hz:75 60Hz:100 200/200-220 50Hz:3 60Hz:3 - 200/200-220 50/60 180 437 0.85/1.0 10 115 1/2 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP075AH 38034911 619.99 SGD
Shipped after 2018-05-30
IP54 50Hz:110 60Hz:160 200/200-220 50Hz:4 60Hz:4 - 200/200-220 50/60 250 559 1.2/1.5 16 128 3/4 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP085AK 38034963 719.99 SGD
Shipped after 2018-05-30
IP54 50Hz:75 60Hz:95 200/200-220 50Hz:3 60Hz:3 - 200/200-220 50/60 180 317 0.85/1.0 11 115 1/2 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP075J 38034936 479.99 SGD
Shipped after 2018-05-30
IP54 50Hz:110 60Hz:145 200/200-220 50Hz:4 60Hz:4 - 200/200-220 50/60 250 329 1.2/1.5 16 128 3/4 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP085J 38034972 529.99 SGD
Shipped after 2018-05-30
IP54 50Hz:75 60Hz:100 200/200-220 50Hz:3 60Hz:3 - 200/200-220 50/60 180 550 0.85/1.0 11 115 1/2 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP075AK 38034927 669.99 SGD
Shipped after 2018-05-30
IP54 50Hz:140 60Hz:200 200/200-220 50Hz:5 60Hz:5 - 200/200-220 50/60 400 424 2.4/2.5-2.4 17 135 1 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP095AF 38034997 649.99 SGD
Shipped after 2018-05-30
IP54 50Hz:20 60Hz:20 200/200-220 50Hz:13 60Hz:18 - 200/200-220 50/60 400 524 2.4/2.5-2.4 16.5 155 1 50Hz:37.5 60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP095H 38035076 699.99 SGD
Shipped after 2018-05-30
IP54 50Hz:155 60Hz:200 200/200-220 50Hz:5 60Hz:5 - 200/200-220 50/60 400 494 2.4/2.5-2.4 17 135 1 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP095J 38035015 699.99 SGD
Shipped after 2018-05-30
IP54 50Hz:165 60Hz:285 200/200-220 50Hz:7 60Hz:7 - 200/200-220 50/60 750 565 3.3/3.7-3.6 29 180 2 50Hz:300 60Hz:150 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP115A 38035024 1,619.99 SGD
Shipped after 2018-05-30
IP54 50Hz:10 60Hz:10 200/200-220 50Hz:5 60Hz:7.5 - 200/200-220 50/60 60 312 0.42/0.55-0.52 6 110 3/8 50Hz:37.5 60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP055H 38035033 309.99 SGD
Shipped after 2018-05-30
IP54 50Hz:20 60Hz:20 200/200-220 50Hz:9 60Hz:13 - 200/200-220 50/60 180 367 0.9/1.2-1.1 10 135 1/2 50Hz:37.5 60Hz:37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKP075H 38035051 479.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for coolant
3
From Japan
On 2014-04-28 09:20:23
Although I have not used it yet, I am using the same type, so I think that there is no problem. If the price is cheaper a little, I would like to think about replacing from a small capacity item.
This review is about item#38034954.