Buy more than* S$200* and get FREE SHIPPING

VVF Cables

4.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Purpose Insulator Thickness (mm) Conductor Size (mm) Incombustibility Rated Temperature (Degree c) Number of Cores Sheath Outer Diameter (mm) Test Voltage Insulator Outer Diameter (mm) Allowable Current (A) Conductor Outer Diameter (mm) Overall Length (m) Conductor Construction (peice/mm) Rated Voltage (V) Sheath Thickness (mm) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance (M ohm/km) Conductor Resistance (ohm/km)(20 degree c) Estimate Mass (kg/km) Purpose Insulator Thickness (mm) Conductor Size (mm) Incombustibility Rated Temperature (Degree c) Number of Cores Sheath Outer Diameter (mm) Test Voltage Insulator Outer Diameter (mm) Allowable Current (A) Conductor Outer Diameter (mm) Overall Length (m) Conductor Construction (peice/mm) Rated Voltage (V) Sheath Thickness (mm) Compatible Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - 1Roll 1 VVF2.6 x 2C 38035103 359.99 SGD
Shipped after 2018-02-19
(Min 20 degree c) 50 (Maximum) 8.92 105 Low pressure general housing wiring 0.8 1.6 60-degree tilt 60 2 6.2x9.4 AC1500V/1 minute 3.2 18 1.6 100 1/1.6 600 1.5 <PS>E 1Roll 1 VVF1.6 x 2C 38035085 129.99 SGD
In stock
(Min 20 degree c) 50 (Maximum) 5.65 130 Low pressure general housing wiring 0.8 2.0 60-degree tilt 60 2 6.6x10.5 AC1500V/1 minute 3.6 23 2.0 100 1/2.0 600 1.5 <PS>E 1Roll 1 VVF2.0 x 2C 38035094 209.99 SGD
In stock
(Min 20 degree c) 50 (Maximum) 8.92 145 Low pressure general housing wiring 0.8 1.6 60-degree tilt 60 3 6.2x13.0 AC1500V/1 minute 3.2 16 1.6 100 1/1.6 600 1.5 <PS>E 1Roll 1 VVF1.6 x 3C 38035112 209.99 SGD
In stock
(Min 20 degree c) 50 (Maximum) 5.65 190 Low pressure general housing wiring 0.8 2.0 60-degree tilt 60 3 6.6x14.0 AC1500V/1 minute 3.6 20 2.0 100 1/2.0 600 1.5 <PS>E 1Roll 1 VVF2.0 x 3C 38035121 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Additional parts for equipment for pachinko parlors
5
From Japan
On 2017-09-28 17:19:31
I will feel a little hard, but it will be such a thing. There is no problem at all
This review is about item#38035085.
Wiring work on remodeling
4
From Japan
On 2013-03-08 22:11:37
It can be used without problems.
This review is about item#38035085.
For reconnection of F cable
5
From Japan
On 2013-01-25 08:54:24
Previously I was using Yazaki Cable, but it was not inferior, and the price was also slightly cheaper so I chose it.
This review is about item#38035085.

Related Products