Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Post-it Recycled Paper Series with Ruled Lines

3.67 (3)
Green Purchasing Law
Conformity
Standard
Conformity with the Law on Promoting Green Purchasing
Color
Yellow
Specification
With ruled lines.
...see all>
Product Options
ADD TO CART
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75x75 Notebook 1PC(100Sheet) 1 630RP-Y 38042252 2.99 SGD
Shipped after 2018-06-25
75x127 Notebook 1PC(100Sheet) 1 635RP-Y 38042261 4.99 SGD
Shipped after 2018-06-25
150x100 Notes (with covers) 1PC(50Sheet) 1 660RP-50Y 38042277 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Notes and headings
4
From Japan
On 2016-11-30 08:56:29
Since the ruled line is included, the color which is very secure is also not dark, so even if you copy it while sticking it on top of the paper you can see the letter
This review is about item#38042261.
Memo of a document, message
5
From Japan
On 2016-03-25 08:23:52
When writing is necessary, when writing is necessary, letters of the same color as the color do not understand as clearly as it is clear It is written that it is very easy to read letter and easy to read Character is cheap The price will be a little cheaper
This review is about item#38042252.
Management of operations
2
From Japan
On 2013-01-28 11:14:52
The space between the ruled lines is narrow, the color of the ruled lines is dark. Basically it is yellow, but it is good if there is another color pink or yellow green.
This review is about item#38042252.

Related Products