NoteBuy more than* S$200* and get FREE SHIPPING

Tabletop Miniature Shredder

Green Purchasing Law
Conformity
Distance from Input Port to Blade
25
Slot Width (mm)
Input port (longitudinal) / 160 , input (short)/2.5
Shredding Dimensions (mm)
About 2 X 11
Shredding Speed (50Hz/60Hz)(m/min)
About 1.5
Dust Box Capacity (L)
About 3
Cutting Capacity
A5/4 CARDS, POSTCARDS / 1
Rated Time (minutes)
About 3
Power Cord (m)
1.2
Safety Equipment
_, thermal protector (heating the motor automatically stops) _ Dust box switch (this is the safety design of disconnecting the dust box from a console not working), 150 degree C thermal fuse
Power Consumption (W)
110
Outside Dimension (depth D x Width W x Height H) (mm)
160x260x205
Weight (kg)
3.5
Material
ABS resin,steel
TRUSCO Part Number
361-7131
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P4HS 38042347 -
Discontinued
[x]

Related Products