Buy more than* S$200* and get FREE SHIPPING

Paper Shredder

5.00 (1)
Slot Width (mm)
Input width (longitudinal) / 225 , input (short hand slot)/ about 2.5
Shredding Dimensions (mm)
About 4x25 (cross cut)
Shredding Speed (50Hz/60Hz)(m/min)
About 2.4
Dust Box Capacity (L)
About 9.0 CD-DVD case 0.78
Cutting Capacity
A4 Copy paper/ 5, CD -DVD/1 (5 SORTING POCKETS)
Rated Time (minutes)
About 2 (pause time / 1 hour)
Power Cord (m)
1.5
Dimensions (Width W x Depth D x Height H) (mm)
160x370x410
Rated Power Consumption (W)
110(50Hz)/105(60Hz)
Weight (kg)
6.3
Material
ABS PLASTIC, STEEL, STYRENE PLASTIC, POLYPROPYLENE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P5HMU 38042356 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To print of Schrotter
5
From Japan
On 2014-04-25 15:22:59
Cut sound is quiet and speed even faster than the previous equivalent,
This review is about item#38042356.

Related Products