Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Office Paper Shredder

5.00 (1)
Slot Width (mm)
218
Shredding Dimensions (mm)
3.9 x 41 (cross-cut)
Standby Power Saving (W)
1.5
Shredding Speed (50Hz/60Hz)(m/min)
About 4.0 / 4.5 about
Dust Box Capacity (L)
Copy paper / about 30, card ? CD ? DVD / about 4.2
Cutting Capacity
A4/15 sheets, card / single, CD ? DVD / 1 piece
Rated Time (minutes)
About 15
Power Cord (m)
About 1.6
Rated Power Consumption (W)
360(50Hz)/410(60Hz)
Power (V)
AC100(50/60Hz)
Material
ABS resin, polypropylene, steel
Specification
Thermal protector (Automatically stops if motor heats), Dust box switch(It is safe design that does not operate if you remove the body from the dust box) Automatic stop circuit of overcurrent protection(When a large current flows through the circuit by paper jam etc, automatically shut off the power, and protect it from damage to the motor or circuit), Emergency stop switch (Emergency stop by pressing the shredded time)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH15HGray 38042374 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of external secret documents
5
From Japan
On 2014-11-11 14:33:23
It can be cut quite finely, so it is convenient for cutting secret documents and accounting documents. Moreover, since the number of sheets can be up to 15 sheets, efficiency is very high. Up to now I have incinerated (asked the contractor), but it seems to be disposed of in a short time.
This review is about item#38042374.

Related Products