Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dimple Key Type Resin Wire Lock

4.43 (14)
Number of Keys
4 pcs
Wire Diameter (phi mm)
18
Color
Blue
Application
Not only for bicycles, but also for a motorbike lock.
...see all>
Product Options
ADD TO CART
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
650 1PC 1 JC-006W 37573584 14.99 SGD
In stock
1200 1PC 1 JC-006W 37573593 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.43
14 Customer Reviews
The reviews are automatic translation.
Bicycle theft prevention
5
From Japan
On 2018-03-31 19:34:39
I am pleased with the price and I am satisfied with good appearance. Since the wire is covered with cloth-like vinyl, it looks nice, but I feel that it will keep wet after rain. It is the best if used indoors, covered places.
This review is about item#37573584.
Children's electric bicycle anti-theft key
5
From Japan
On 2017-08-27 23:01:38
Because it is solid and easy to handle, this amount of money does not hurt.
This review is about item#37573593.
Used for Super Cub 50
3
From Japan
On 2017-07-13 22:18:50
There are times when the cover comes off, so we need to devise a way to fix the cover.
This review is about item#37573584.
Small motorcycle
4
From Japan
On 2017-03-17 13:18:03
I lock the front and rear tires from the top of the motorcycle cover. The key and the cover are easy to shift, but the size is also exactly good.
This review is about item#37573584.
Bicycle theft prevention
4
From Japan
On 2016-08-18 17:00:50
It is easy to lock, and the dimple key is also easy to rotate. Because I faded the color of one of the three purchased -1. In using it for my bike, it was even better if there was a length and thickness of about 2 cm after.
This review is about item#37573584.
For scooter crime prevention
3
From Japan
On 2016-08-10 20:12:58
I think that it was better to use it for bicycles than it looks. It is safe because it also comes with 4 keys.
This review is about item#37573593.
Locking a bicycle
5
From Japan
On 2014-09-13 15:36:08
1,000 yen It is pretty solid with a bit of commodity and I am very satisfied because the appearance is also cool.
This review is about item#37573593.
Motorcycle locking
5
From Japan
On 2014-08-19 14:02:05
Since purchasing a 650 mm type for a bicycle and COSPA was a high product, we purchased a 1200 mm type for a 250 cc motorcycle, both purchase cylinder and key firmly. It will not be easy to disconnect
This review is about item#37573593.
Locking a bicycle
4
From Japan
On 2014-07-30 17:33:01
The wire is also thick with a solid construction, it will not be easy to cut It comes with 4 keys. Cost performance is high. It is somewhat heavy
This review is about item#37573584.
For motorcycles
5
From Japan
On 2014-03-15 12:24:33
It's good to cheap. It's easy to use and it's OK to have 4 keys.
This review is about item#37573593.

Related Products