Buy more than* S$200* and get FREE SHIPPING

Large Practical Calculator

5.00 (1)
Working Time
About 6 years 6 months (built-in lithium battery only one day per one hour using)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
140x197x26.5
Display
LCD
Number of Digits
12
Power
SOLAR CELL AND LITHIUM BATTERY (CR2032)
Weight (g)
About245 (battery included)
Specification
ECO MARK PRODUCTS, LARGE DISPLAY, TILT DISPLAY, OPERATION STATUS, TAX CALCULATION, CHECK AND CORRECTION, ANSWER-CHECKING AND GRAND TOTAL MEMORY (GT), CHIMED, PLASTIC KEYS, SILENT INSTALL, TWIN POWER
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-S882-x 38042882 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2014-07-24 22:22:40
The buttons are easy to push, the LCD screen is large and easy to see.
This review is about item#38042882.

Related Products