Buy more than* S$200* and get FREE SHIPPING

Large Rubber Fit Calculator

3.33 (3)
Built-in Battery
SOLAR BATTERY, CR 2032 X 1 PIECE
Working Time
About 7 Years (internal battery only one day per 1 hour using)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
133x200x18
Display
LCD
Number of Digits
12
Weight (g)
About288 (battery included)
Specification
FIT RUBBER, ECO, TAX CALCULATIONS, CHIMED, OPERATION STATUS DISPLAY, GRAND TOTAL MEMORY (GT), TWIN POWER, DESK STAND, PLASTIC KEY
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-S442-x 38042995 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Money calculation
3
From Japan
On 2014-05-15 14:34:15
Because it is a big calculator, it is not suitable for fast-paced, but buttons and letters are large and easy to see. The body is bright, so it's nice.
This review is about item#38042995.
When working in accounting
3
From Japan
On 2014-05-09 10:17:33
Although it was written as rubber fit, both appearance and use feeling are as if it is plastic. There is a slight difference from the use feeling imagined by my rubber fit. Those who are imagining a silicone-like rubber-like feeling are completely different.
This review is about item#38042995.
Calculation processing
4
From Japan
On 2013-04-16 13:12:58
It has a tax rate setting function and it is very convenient. However, since it is not possible to adjust the angle of the LCD screen part, it may be difficult to see the number as the light of the electric lamp hit.
This review is about item#38042995.

Related Products