Buy more than* S$200* and get FREE SHIPPING

Medium-Sized Rubber Fit Calculator

5.00 (1)
Built-in Battery
SOLAR BATTERY, CR 2032 X 1 PIECE
Working Time
About 7 Years (internal battery only one day per 1 hour using)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
108x170x15
Display
LCD
Number of Digits
10
Weight (g)
About 158 (battery included)
Specification
FIT RUBBER, ECO, TAX CALCULATIONS, CHIMED, OPERATION STATUS DISPLAY, GRAND TOTAL MEMORY (GT), TWIN POWER, DESK STAND, PLASTIC KEY
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-N421-x 38043004 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Accounting calculation
5
From Japan
On 2014-04-25 14:13:20
Calculation of consumption tax is easy and it is saved.
This review is about item#38043004.

Related Products