Buy more than* S$200* and get FREE SHIPPING

Mini Calculator

4.40 (10)
Built-in Battery
SOLAR BATTERY, CR 2032 X 1 PIECE
Working Time
About 7 Years (internal battery only one day per 1 hour using)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
100x151.5x33
Display
LCD
Number of Digits
10
Weight (g)
About124 (battery included)
Specification
Eco, multi conversion, tax calculation, large display, chimed, operation status display, twin power and tilt display, plastic key, silent install
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EL-M721-x 38043013 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
accounting
5
From Japan
On 2018-01-29 17:58:19
The button is quiet and easy to push, and there is a sense of stability though the size is small.
This review is about item#38043013.
Always at PC desk
4
From Japan
On 2016-10-01 00:15:58
The same-size calculator borrowed at the destination is strangely easy to use, purchased for yourself. It's not too big for desk use, it's just too good. It would be better if there is one digit erase (BS) key.
This review is about item#38043013.
There is no sound.
5
From Japan
On 2016-06-09 16:27:00
I rarely do striking sounds that tend to be on the calculator. It is a maker goods and there is no incompleteness particularly.
This review is about item#38043013.
Used for a bit of calculations
4
From Japan
On 2015-12-22 14:55:02
As much as possible I searched for keys of the same position as before but everything is big and it seems to be hard for us to get used to the difference between purchase CA and CE / CE position. But it is easy to use.
This review is about item#38043013.
Plot
5
From Japan
On 2015-08-17 09:38:02
I like the location of the "00" button. I will make a mistake if I get a wrong place. The old calculator has been broken so I replaced it. It was nice to save the trouble of going to buy.
This review is about item#38043013.
Internal work
5
From Japan
On 2015-08-14 18:11:00
I took old, I did not see the calculator display, so I bought it, but I am satisfied with ease of use!
This review is about item#38043013.
Estimate
4
From Japan
On 2015-02-24 13:50:35
Since I used something of this form from the front, I bought it as the same one. However, the button to delete one arrow was a plus or minus key. It is a bit inconvenient.
This review is about item#38043013.
Aggregate work
5
From Japan
On 2015-01-30 17:23:32
Touch of the button is good, it is getting easier to change the consumption tax. The screen is also very easy to see, and the display is also a favorite in calculations etc. putting the truth of not erasing soon
This review is about item#38043013.
When calculating at work
5
From Japan
On 2014-11-03 16:37:14
Very easy to use and easy to use.
This review is about item#38043013.
Calculation
2
From Japan
On 2013-09-02 10:27:36
Although it was purchase expecting a silent key, it is disappointing expectation. It is not so quiet. Other usability is normal.
This review is about item#38043013.

Related Products