Buy more than* S$200* and get FREE SHIPPING

Electric Kettle

3.00 (3)
Power Consumption (W)
(Water heater) 700
Color
White
Specification
Boil-dry protection, electric hot water supply, magnet-type plug, re-boiling, 360 degree rotation, plastic body, remove chlorine, removable top cover
...see all
Product Options
ADD TO CART
Power Consumption (Wh) Body Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (Wh) Body Dimensions (Width x Depth x Height) (mm) Capacity (L) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.50k/day, 549 k / year 233x298x295 4 About 2.4 1PC 1 WMI-40W 40513216 -
Discontinued
[x]
1.22k/day, 444 k / year 233x298x237 2.5 About 2.1 1PC 1 WMI-25W 38043162 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Difficult at the office
1
From Japan
On 2014-12-24 14:16:59
When we put water in immediately after purchase and boiled it tried repeatedly intense metal odor three times, but because it was smelly and could not drink it returned it.
This review is about item#40513216.
I use it in my house every morning at home.
5
From Japan
On 2014-01-21 15:44:17
I was surprised to see a lot of steam at the beginning, but I feel relieved as I saw in the photo. If you can improve, if you hold the cup with one hand and press the hot water button with the other hand, is it a point that hot water will be applied to the hand holding the cup with carelessness in one place? Recommended is a design that is not likely to collapse and a simple operation button.
This review is about item#38043162.
Coffee and tea hot water
3
From Japan
On 2013-05-22 17:32:35
It is a simple and easy to use item. The price I liked the most was the price.
This review is about item#40513216.