Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Specification Power Consumption Weight (g) 2014 TRUSCO Published Page Type TRUSCO Part Number Bulb No. Glass Bulb Type Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Power Consumption Weight (g) 2014 TRUSCO Published Page Type TRUSCO Part Number Bulb No. Glass Bulb Type Connector Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12V35W - - - - - - - -   1Pack(10PC) 1 D01203501-F1 38043266 83.99 SGD
Shipped after 2018-06-25
24V35W - - - - - - - -   1Pack(10PC) 1 D02403501-F1 38043275 83.99 SGD
Shipped after 2018-06-25
12V0.11A - - - Vibration bulb - 27 T10 E10   1Pack(10PC) 1 D012/1107-F1 38630024 42.99 SGD
Shipped after 2018-06-28
28V20W - - - Vibration bulb - 50 T20 BA15d   1Pack(10PC) 1 D02802011-F1 38630076 259.99 SGD
Shipped after 2018-07-27
250V20W - - - - - 53 T20 BA15d   1Pack(10PC) 1 D25002011-F1 38630094 289.99 SGD
Shipped after 2018-07-27
110V15W - - 1-2467 - 396-6194 16 T20 E12   1Pack(10PC) 1 D11001506A-F1 38630006 68.99 SGD
Shipped after 2018-06-25
12V23W - - - - - 42 S25 BA15s   1Pack(10PC) 1 D01202305-F1 38043363 51.99 SGD
Shipped after 2018-06-28
24V25W - - - - - 43 S25 BA15s   1Pack(10PC) 1 D02402505-1F1 38043372 70.99 SGD
Shipped after 2018-06-29
24V6W - - - - - 19 G14 BA9S   1Pack(10PC) 1 D02400604-F1 38043336 38.99 SGD
Shipped after 2018-06-25
6V3W - - - - - 8 G18 BA15s   1Pack(10PC) 1 D00600303-F1 38043284 57.99 SGD
Shipped after 2018-06-29
- 24V0.11A 2 - - 396-6186 28 T10 E10   1pc 1 D024/1107-F1 89680096 -
Discontinued
[x]
12V15W - - - - - 54 G18 BA15s   1Pack(10PC) 1 D01201503-F1 38630112 249.99 SGD
Shipped after 2018-07-27
28V11W - - - Vibration bulb - 39 T20 BA15d *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D02801111-F1 38630042 89.99 SGD
Shipped after 2018-06-28
30V10W - - - - - 13 T20 E12   1Pack(10PC) 1 D03001006A-F1 38630137 47.99 SGD
Shipped after 2018-06-25
48V10W - - - - - - G18 BA15s *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D04801003-F1 38629997 82.99 SGD
Shipped after 2018-06-29
250V11W - - - Vibration bulb - 41 T20 BA15d *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D25001111-F1 38630067 109.99 SGD
Shipped after 2018-06-28
24V20W - - - - - 55 G18 BA15s   1Pack(10PC) 1 D02402003-F1 38630121 219.99 SGD
Shipped after 2018-07-13
48V35W - - - - - 5 RP35 BA15d   1Pack(10PC) 1 D04803502-F1 38629981 109.99 SGD
Shipped after 2018-06-25
110V3W - - - - - 22 T10 E10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 D11000307-F1 38630015 119.99 SGD
Shipped after 2018-06-28
110V20W - - - Vibration bulb - 51 T20 BA15d   1Pack(10PC) 1 D11002011-F1 38630085 119.99 SGD
Shipped after 2018-06-29
110V12W - - - Vibration bulb - 40 T20 BA15d   1Pack(10PC) 1 D11001211-F1 38630051 95.99 SGD
Shipped after 2018-06-25
12V6W - - - - - 18 G14 BA9S   1Pack(10PC) 1 D01200604-F1 38043241 34.99 SGD
Shipped after 2018-06-25
12V5W - - - - 396-6178 12 G18 BA15S   1Pack(10PC) 1 D01200503A-F1 38043257 38.99 SGD
Shipped after 2018-06-25
12V10W - - - - - 9 G18 BA15S   1Pack(10PC) 1 D01201003A-F1 38043293 55.99 SGD
Shipped after 2018-06-25
24V10W - - - - - 10 G18 BA15S   1Pack(10PC) 1 D02401003A-F1 38043302 66.99 SGD
Shipped after 2018-06-25
110V10W - - - - - 14 T20 E12   1Pack(10PC) 1 D11001006A-F1 38043311 41.99 SGD
Shipped after 2018-06-25
220V10W - - - - - 15 T20 E12   1Pack(10PC) 1 D22001006A-F1 38043327 65.99 SGD
Shipped after 2018-06-25
24V0.11A - - - - - 28 T10 E10   1Pack(10PC) 1 D024/1107-F1 38043345 41.99 SGD
Shipped after 2018-06-25
220V30W - - - - - 37 RP35 BA15D   1Pack(10PC) 1 D22003024-F1 38043354 139.99 SGD
Shipped after 2018-06-25
220V15W - - - - - 17 T20 E12   1Pack(10PC) 1 D22001506A-F1 38629954 95.99 SGD
Shipped after 2018-06-25
120V40W - - - Vibration-resistant bulbs - 36 RP35 BA15D   1Pack(10PC) 1 D12004024-F1 38630033 129.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
A patright light bulb of a device that detects when material falls below the level and informs with patright.
5
From Japan
On 2017-05-18 14:54:47
Even for going to DIY, it was also appropriate as a quantity to put as 10 pieces and stock as it was next.
This review is about item#38043241.
Used for self-defense fire engine
5
From Japan
On 2016-07-14 06:07:37
Very satisfied
This review is about item#38630033.
Facility power lamp
4
From Japan
On 2015-11-27 10:53:26
Since the power supply lamp of the facility has run out and inventory is gone, we purchased a product as it was found because we found a replacement item. I use it brighter than the one I used before without problems. 10 pieces were the lowest lot so I bought it, but I personally think that I can thank you for purchasing one item or two items so you can purchase it with other products.
This review is about item#38630015.
It is used for rotation security light.
5
From Japan
On 2015-11-26 06:52:34
Purchase a 50cc gasoline cap before, remove the thing you used, install the newly purchased cap, the engine may stop suddenly when traveling and there is no reason not to stop after running while changing to the old cap · · · · ·? I am satisfied with the patright of this time when the air street is defective.
This review is about item#38630033.
Pearl Light Bulb
5
From Japan
On 2015-08-11 14:29:27
I did not put it in a nearby electric shop and it was a great help this time
This review is about item#38043257.
Repair exchange
5
From Japan
On 2015-02-06 11:38:02
I could repair it just by replacing the sphere.
This review is about item#38630094.
Delivery
5
From Japan
On 2014-07-23 16:36:11
Is pleased
This review is about item#38630015.

Related Products