Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Rated Voltage (V) Compatible Tightening Torque (N/m[kgf /cm]) Compatible Crimp Terminal Number of Poles / Element Number Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Overcurrent Tripping Operation Motor capacity (kW) Protection Feature Operating Time Compatible Current (A) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Compatible Tightening Torque (N/m[kgf /cm]) Compatible Crimp Terminal Number of Poles / Element Number Rated Sensitivity Current (mA) Rated Breaking Capacity (kA) Overcurrent Tripping Operation Motor capacity (kW) Protection Feature Operating Time Compatible Current (A) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC110 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 2P2E - 2.5 - 0.2 - - 4.4-5.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BD32002 38177781 -
Discontinued
[x]
AC110 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 2P2E - 2.5 - 0.4 - - 6.4-8.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BD32004 38177797 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 1.0 - - 4.4-5.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BD32110 38177867 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 1.9 - - 7.2-9.4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BD32119 38177894 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 0.2 Overload + short-circuit protection - 1.4-1.9 C type   1PC 1 BD32102 38177815 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 0.4 Overload + short-circuit protection - 2.2-2.9 C type   1PC 1 BD32104 38177833 49.99 SGD
In stock
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 2.2 Overload + short-circuit protection - 8.8-11.5 C type   1PC 1 BD32122 38177912 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 3.7 Overload + short-circuit protection - 11.2-14.7 C type   1PC 1 BD32136 38177921 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 0.75 Overload + short-circuit protection - 3.6-4.7 C type   1PC 1 BD32107 38177851 -
Discontinued
[x]
AC220 2.5 to 3.5 [25.5 to 35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 3.7 + Overload short-circuit protection - 13.6 to 17.8 C-type   1PC 1 BD32137 38177937 -
Discontinued
[x]
AC220 2.5 to 3.5 [25.5 to 35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 7.5 + Overload short-circuit protection - 27.2 to 35.7 C-type   1PC 1 BD32175 38177964 -
Discontinued
[x]
- - - - - - - - - - - -   1PC 1 BD32155 38177955 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 0.4 - - 1.76-2.3 -   1pc 1 BD32103 38177824 49.99 SGD
In stock
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 0.75 - - 2.8-3.7 -   1pc 1 BD32106 38177842 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 0.2 - - 0.96-1.3 -   1pc 1 BD32101 38177806 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 2.2 - - 8-10.5 -   1pc 1 BD32120 38177903 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 1.5 - - 6.4-8.4 -   1pc 1 BD32115 38177885 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 - 5.5 - - 17.6-23.1 -   1pc 1 BD32154 38177946 -
Discontinued
[x]
AC220 2.5-3.5[25.5-35.7] 2-5,5.5-5,8-5,14-5 3P3E - 2.5 Electromagnetic 1.5 Overload + short-circuit protection - 5.6-7.4 C type   1PC 1 BD32114 38177876 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Power supply for agricultural pump
5
From Japan
On 2016-04-12 19:07:09
It is a manufacturer item and there is no problem in reliability.
This review is about item#38177876.
When installing the equipment
5
From Japan
On 2015-04-29 15:11:06
It is used to turn on / off the power supply of the equipment, but because it is easy to install and reliable, we are using only this breaker.
This review is about item#38177867.
Farm work
5
From Japan
On 2014-12-16 10:59:02
I bought it in place of the switch I am currently using.
This review is about item#38177903.
It is mainly used at the time of machine expansion, but it is also used for replacement due to breakdown. Also use it when the capacity of the machine goes up.
5
From Japan
On 2014-07-05 09:15:07
Since it is a maker item, there is no problem in particular.
This review is about item#38177937.

Related Products