Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

N High Motor Breaker

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Tightening Torque (N/m[kgf /cm])
2.5-3.5[25.5-35.7]
Compatible Crimp Terminal
2-5,5.5-5,8-5,14-5
Number of Poles / Element Number
3P3E
Compatible Electiric Wires
5.5 over 8.8mm 2 , Phi1.6 over Phi2.6mm
Overcurrent Tripping Operation
Electromagnetic
Rated Sensitivity Current (mA)
-
Rated Breaking Capacity (kA)
2.5
Motor capacity (kW)
3.7 (3Phi220V)
Operating Time
-
Protection Feature
Overload + short-circuit protection
Compatible Current (A)
13.6 over 17.8 (3Phi220V)
Terminal Shape
Full-up terminal (for wire with straight / crimping terminal)
Rated Voltage (V)
AC220
Type
M-type (with meter)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BD33137K 38178217 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rice mill switch box
4
From Japan
On 2016-03-19 09:32:12
Since the ammeter is attached, you can adjust the opening degree of the shutter while watching the load of the motor. Although the scale of the ammeter is small, in use it is not very inconvenient to operate so as not to enter the red zone. However, it is a pity (-1 point) that the window of the ammeter is a bit small.
This review is about item#38178192.
Used as a switch box for milled rice.
4
From Japan
On 2016-03-17 15:03:50
It has an analog type ammeter and it is useful because you can adjust the shutter opening while confirming the load of the motor. First, how about the scale of the ammeter is small? I also thought, but since it is only necessary to adjust so as not to enter the red zone when actually using it, the fine scale was unnecessary. There is no problem with the operation feeling of the switch, but it is regrettable that the display window of the ammeter is a little small.
This review is about item#38178192.
For agricultural work
5
From Japan
On 2014-10-28 16:55:12
It is good to know the current value.
This review is about item#38178183.

Related Products