Buy more than* S$200* and get FREE SHIPPING

N High Motor Breaker

Compatible Tightening Torque (N/m[kgf /cm])
2.5-3.5[25.5-35.7]
Compatible Crimp Terminal
2-5,5.5-5,8-5,14-5
Number of Poles / Element Number
3P3E
Rated Sensitivity Current (mA)
-
Rated Breaking Capacity (kA)
2.5
Operating Time
-
Rated Voltage (V)
AC220
...see all>
Product Options
ADD TO CART
Protection Feature Type Motor capacity (kW) Compatible Current (A) Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Feature Type Motor capacity (kW) Compatible Current (A) Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1.5(3phi220V) 6.4-8.4(3phi220V) - 1pc 1 BD30115B 38178052 43.99 SGD
In stock
- - 5.5(3phi220V) 20.8-27.3(3phi220V) - 1pc 1 BD30155B 38178122 43.99 SGD
In stock
- - 3.7(3phi220V) 13.6-17.8(3phi220V) - 1pc 1 BD30137B 38178104 43.99 SGD
In stock
- - 3.7(3phi220V) 11.2-14.7(3phi220V) - 1pc 1 BD30136B 38178095 51.99 SGD
Shipped after 2018-01-26
- - 5.5(3phi220V) 17.6-23.1(3phi220V) - 1pc 1 BD30154B 38178113 51.99 SGD
Shipped after 2018-01-25
- - 7.5(3phi220V) 27.2-35.7(3phi220V) - 1pc 1 BD30175B 38178131 51.99 SGD
Shipped after 2018-01-26
Overload + short-circuit protection S-type black 2.2 (3Phi220V) 8.8 over 11.5 (3Phi220V) Electromagnetic 1PC 1 BD30122B 38178086 43.99 SGD
In stock
ADD TO CART

Related Products