Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Green power safety breaker S-HB type

4.00 (2)
Frame
30AF
...see all>
Product Options
ADD TO CART
Rated Breaking Capacity (kA) Protection Feature Model Number Rated Current (A) Terminal Shape Rated Voltage (V) Weight (kg) Compatible Tightening Torque (N/m[kgf /cm]) Number of Poles / Element Number Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Breaking Capacity (kA) Protection Feature Model Number Rated Current (A) Terminal Shape Rated Voltage (V) Weight (kg) Compatible Tightening Torque (N/m[kgf /cm]) Number of Poles / Element Number Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 - S-HB-2E 20 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS2202 38217076 22.99 SGD
In stock
1.5 - S-HB-2E 6 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS262 38217042 -
Discontinued
[x]
1.5 - S-HB-1E 10 - AC100 0.09 1.6-2.0[16.3-20.4] 2P1E - 1pc 1 BS210 38216981 15.99 SGD
In stock
2.5 Code short-circuit protection S-HB-1E 20 Solder-less devoted, gold-terminal AC100 0.09 1.6-2.0[16.3-20.4] 2P1E Thermally activated / electromagnetic 1PC 1 BS220 38217006 14.99 SGD
In stock
1.5 Code short-circuit protection S-HB-1E 5 Solder-less devoted, gold-terminal AC100 0.09 1.6-2.0[16.3-20.4] 2P1E Thermally activated / electromagnetic 1PC 1 BS25 38216963 -
Discontinued
[x]
1.5 Short-circuit protection code S-HB-1E 3 Solderless hit gold with terminal AC100 0.09 1.6-2.0 [16.3 to 20.4] 2P1E Thermally activated, electromagnetic 1PC 1 BS23 38216954 -
Discontinued
[x]
1.5 - S-HB-2E 5 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS252 38217033 -
Discontinued
[x]
2.5 - S-HB-1E 30 - AC100 0.09 1.6-2.0[16.3-20.4] 2P1E - 1pc 1 BS230 38217015 -
Discontinued
[x]
2.5 - S-HB-2E 15 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS2152 38217067 -
Discontinued
[x]
1.5 - S-HB-1E 6 - AC100 0.09 1.6-2.0[16.3-20.4] 2P1E - 1pc 1 BS26 38216972 -
Discontinued
[x]
2.5 - S-HB-1E 15 - AC100 0.09 1.6-2.0[16.3-20.4] 2P1E - 1pc 1 BS215 38216997 -
Discontinued
[x]
1.5 - S-HB-2E 3 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS232 38217024 -
Discontinued
[x]
1.5 - S-HB-2E 10 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS2102 38217051 -
Discontinued
[x]
2.5 - S-HB-2E 30 - AC100/200-200 0.11 1.6-2.0[16.3-20.4] 2P2E - 1pc 1 BS2302 38217085 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For signature installation
5
From Japan
On 2016-04-28 19:46:43
No problem
This review is about item#38216997.
Use as breaker
3
From Japan
On 2016-01-13 08:36:53
In stores such as home centers, things with small current values ​​are not sold, so I bought them here. It is an ordinary breaker.
This review is about item#38216997.

Related Products