Buy more than* S$200* and get FREE SHIPPING

Circuit Protector CP-A Type

4.50 (4)
Rated Breaking Capacity (A)
1000
Operating Ambient Temperature (deg C)
-10-+60
Rated Voltage (V)
AC250(50/60Hz)
...see all>
Product Options
ADD TO CART
Tripping System Rated Current (A) Model Vibration Resistance (m/s2) Impact Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tripping System Rated Current (A) Model Vibration Resistance (m/s2) Impact Resistance (m/s2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.0 - - -   1pc 1 BAB1215311 38168383 22.99 SGD
Shipped after 2018-03-05
- 10.0 - - -   1pc 1 BAB2210311 38168532 50.99 SGD
Shipped after 2018-03-05
Series trip 1.0 Toggle 1P 100 [about 10G] 10 over 100Hz 500 [about 50G]   1PC 1 BAB1110311 38168261 22.99 SGD
Shipped after 2018-02-28
- 2.0 - - -   1pc 1 BAB1120311 38168277 22.99 SGD
In stock
- 15.0 - - -   1pc 1 BAB2215311 38168295 50.99 SGD
In stock
- 30.0 - - -   1pc 1 BAB2230311 38168365 50.99 SGD
Shipped after 2018-02-28
- 20.0 - - -   1pc 1 BAB2220311 38168313 50.99 SGD
Shipped after 2018-02-28
- 10.0 - - -   1pc 1 BAB1210311 38168356 22.99 SGD
In stock
- 20.0 - - -   1pc 1 BAB1220311 38168392 23.99 SGD
Shipped after 2018-02-28
- 25.0 - - -   1pc 1 BAB1225313 38168417 36.99 SGD
Shipped after 2018-02-28
- 10.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB3210311 38168426 76.99 SGD
Shipped after 2018-03-20
- 30.0 - - -   1pc 1 BAB1230311 38168435 26.99 SGD
Shipped after 2018-02-28
- 20.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB3220311 38168444 76.99 SGD
Shipped after 2018-02-28
- 1.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2110311 38168453 51.99 SGD
Shipped after 2018-02-28
- 2.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2120311 38168462 51.99 SGD
Shipped after 2018-03-05
- 30.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB3230311 38168471 77.99 SGD
Shipped after 2018-03-05
- 3.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2130311 38168487 51.99 SGD
Shipped after 2018-04-10
- 3.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2130313 38168496 57.99 SGD
Shipped after 2018-02-28
- 5.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2150311 38168505 53.99 SGD
Shipped after 2018-03-05
- 5.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2150313 38168514 57.99 SGD
Shipped after 2018-02-28
- 3.0 - - -   1pc 1 BAB1130311 38168286 26.99 SGD
Shipped after 2018-03-05
- 3.0 - - -   1pc 1 BAB1130313 38168304 33.99 SGD
Shipped after 2018-04-04
- 5.0 - - -   1pc 1 BAB1150311 38168322 26.99 SGD
Shipped after 2018-03-05
- 7.5 - - -   1pc 1 BAB1175311 38168347 23.99 SGD
Shipped after 2018-02-28
- 7.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB3175311 38168374 82.99 SGD
Shipped after 2018-02-28
- 7.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2175311 38168523 51.99 SGD
Shipped after 2018-03-05
- 10.0 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BAB2210313 38168541 57.99 SGD
Shipped after 2018-04-04
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used in the switch of TIG welding machine
5
From Japan
On 2017-01-12 16:37:17
Since the repaired machine is an old machine, the same circuit breaker can not be found, and we used wires a little but we are using it without problems.
This review is about item#38168471.
As the main switch of equipment
4
From Japan
On 2015-11-22 02:04:36
The rectangular hole is comfortable for panel installation, so I am glad if there is some kind of spacer etc.
This review is about item#38168313.
As a switch of blower relation
5
From Japan
On 2013-11-01 20:14:56
I use it without using problems from the past
This review is about item#38168261.
Control panel parts
4
From Japan
On 2013-07-30 13:18:52
I needed 15A and 30A goods, but they were rich in varieties and had both, and because the delivery was as you wanted it was good.
This review is about item#38168383.

Related Products