Buy more than* S$200* and get FREE SHIPPING

Lightning Arrester

3.67 (3)
Voltage Protection Level (V)
1500
Maximum Discharge Current (8/20micro s)(kA)
10
Official Discharge Current (8/20micro s) (kA)
5
Maximum Operating Voltage (V)
(Continuous) AC110 / 220 (50 / 60Hz)
JIS Standard
Conforms to JIS C 5381-1
Rated Voltage (V)
AC100/200(50/60Hz)
Power Consumption (W)
1 or less
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BQX81 38206262 119.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Installation inside household power distribution board
5
From Japan
On 2017-09-25 16:06:46
Although it can not be confirmed, it is compact and easy to use
This review is about item#38206262.
General Building Commercial Power Supply Lightning Protection
3
From Japan
On 2016-08-25 16:18:21
The attached ground wire (using the residential distribution board BQR 352222) was too long. I think whether it corresponds to various distribution boards, but it can not be helped.
This review is about item#38206262.
Everyday life
3
From Japan
On 2015-10-16 23:14:51
Regarding the installation, it is a sense of attaching with a bong (still qualified people are necessary). It is the same as seatbelts and airbags as they say in a car, and it does not stand anything in peace at all, it is a commodity for anything by any chance. However, I think that it will never be a high shopping if the electric appliances in the house are protected (if not completely) by this.
This review is about item#38206262.

Related Products