Buy more than* S$200* and get FREE SHIPPING

Electrical Leakage Breaker

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., *Both neutral electrode should be tightened alternately. *BJJ3303257N is tangent dedicated product. It can not be used to clean panel compact 21, or 6 circuit block goods.
Purpose
For master
Compatible Tightening Torque (N/m[kgf /cm])
1.6-2.0[16.3-20.4]
Number of Poles / Element Number
2P1E
Compatible Electiric Wires
Phi1.6 over Phi2.6,5.5 over 8mm2)
Overcurrent Tripping Operation
Netsudo-shiki
Rated Sensitivity Current (mA)
30
Rated Breaking Capacity (kA)
2.5
Operating Time
0.1sec within
Phase Wire Type
1Phi2W
Protection Feature
With OC (overcurrent + earth leakage protection)
Display Type
(Leakage) mechanical buttons
Frame
30AF
Terminal Shape
Solder-less terminal (with gold applied)
Rated Voltage (V)
AC100 only
Specification
C battery (high speed type)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BJJ23031N 38179224 51.47 SGD
In stock
ADD TO CART

Related Products