Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Breaker C-Type

5.00 (1)
Compatible Tightening Torque (N/m[kgf /cm])
2.5-3.5[25.5-35.7]
Compatible Crimp Terminal
2-5,5.5-5,8-5,14-5
Number of Poles / Element Number
3P3E
Rated Breaking Capacity (kA)
2.5
Frame
30AF
Rated Voltage (V)
AC220
...see all>
Product Options
ADD TO CART
Rated Current (A) Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Overcurrent Tripping Operation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Electromagnetic 1PC 1 BD330 38178271 -
Discontinued
[x]
20 - 1pc 1 BD320 38178262 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for ON / OFF of jet fan and lighting of mercury lamp.
5
From Japan
On 2015-02-06 10:52:27
Since ON / OFF status can be recognized from the outside, it helps to prevent forgetting.
This review is about item#38178271.

Related Products