Buy more than* S$200* and get FREE SHIPPING

Terminal Block

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Insulation Voltage (V)
AC600
Number of Poles
3P
Material (Body)
PBT resin
...see all
Product Options
ADD TO CART
Terminal Screws Capacity (A) Mounting Pitch (mm) Dimensions (Vetical x Horizontal x Depth) (mm) Compatible Electric Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws Capacity (A) Mounting Pitch (mm) Dimensions (Vetical x Horizontal x Depth) (mm) Compatible Electric Wire (mm2) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 150 (Horizontal) 30 66x90x45 (Max)60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3150B 38178935 30.10 SGD
Shipped after 2017-07-28
M6 60 (Horizontal) 25 60x75x52 (Max)38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET360BK 38178926 35.29 SGD
Shipped after 2017-07-28
M10 250 (Horizontal) 35 80x105x54 (Max)150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3250 38178917 48.66 SGD
Shipped after 2017-07-28
M10 250 (Horizontal) 35 80x150x54 (Max)150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3250W 38178962 59.10 SGD
Shipped after 2017-07-28
M8 150 (Horizontal) 30 66x90x53 (Max)60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3150WK 38178953 37.98 SGD
Shipped after 2017-07-28
M10 250 (Horizontal) 35 80x105x54 (Max)150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3250B 38178944 53.41 SGD
Shipped after 2017-07-31
M6 60 (Horizontal) 25 60x75x44 (Max)38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET360 38178892 21.05 SGD
Shipped after 2017-07-31
M12 400 (Horizontal) 58 90x174x85 (Max)325 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET3400W 38178971 129.90 SGD
Shipped after 2017-07-28
M8 150 (Horizontal) 30 66x90x45 (Max)60   1PC 1 BET3150 38178901 26.81 SGD
Shipped after 2017-07-31
M6 60 (Horizontal) 25 60x75x44 (Max)38 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BET360B 38178987 24.50 SGD
Shipped after 2017-07-28
ADD TO CART

Related Products