Buy more than* S$200* and get FREE SHIPPING

Electrical Leakage Breaker

4.50 (2)
Compatible Tightening Torque (N/m[kgf /cm])
1.6-2.0[16.3-20.4]
...see all>
Product Options
ADD TO CART
Model Rated Voltage (V) Specification Number of Poles / Element Number Compatible Electiric Wires Overcurrent Tripping Operation Rated Sensitivity Current (mA) Operating Voltage Display Type Rated Breaking Capacity (kA) Frame Operating Time Operating Temperature Range (deg C) Phase Wire Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Model Rated Voltage (V) Specification Number of Poles / Element Number Compatible Electiric Wires Overcurrent Tripping Operation Rated Sensitivity Current (mA) Operating Voltage Display Type Rated Breaking Capacity (kA) Frame Operating Time Operating Temperature Range (deg C) Phase Wire Type Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
J-0E - - 2P0E - - 15 - - - 30AF - -10-50 - 0.2   1pc 1 BJJ23020 38178996 51.99 SGD
Shipped after 2018-03-01
J-1E - - 2P1E - - 15 - - 1.5 - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ21521 38179057 54.99 SGD
Shipped after 2018-03-12
J-1E - - 2P1E - - 15 - - 1.5 - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ22021 38179066 54.99 SGD
Shipped after 2018-03-01
J-1E - - 2P1E - - 15 - - 1.5 - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ23021 38179075 54.99 SGD
Shipped after 2018-03-01
J-1E - - 2P1E - - 30 - - 1.5 - - -10-50 - 0.2   1pc 1 BJJ23031 38179102 59.99 SGD
Shipped after 2018-03-02
J-2E - - 2P2E - - 15 - - - - - -10-50 - 0.2   1pc 1 BJJ21522 38179111 56.99 SGD
In stock
J-2E - - 2P2E - - 15 - - - - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ22022 38179127 59.99 SGD
Shipped after 2018-03-01
J-2E - - 2P2E - - 15 - - - - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ23022 38179136 59.99 SGD
Shipped after 2018-03-01
J-2E - - 2P2E - - 30 - - - - - -10-50 - 0.2   1pc 1 BJJ21532 38179145 59.99 SGD
Shipped after 2018-03-01
J-2E - - 2P2E - - 30 - - - - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ22032 38179154 59.99 SGD
Shipped after 2018-03-01
J-2E - - 2P2E - - 30 - - - - - -10-50 - 0.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ23032 38179163 59.99 SGD
Shipped after 2018-03-01
J-32E - - 3P2E - - 15 - - 1.5 - - -10-50 - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ320325K 38179172 119.99 SGD
Shipped after 2018-03-01
J-32E - - 3P2E - - 30 - - 1.5 - - -10-50 - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ325325K 38179181 119.99 SGD
Shipped after 2018-03-01
J-32E - - 3P2E - - 30 - - 1.5 - - -10-50 - 0.3 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ330225K 38179197 119.99 SGD
Shipped after 2018-03-02
- - - 3P2E phi1.6-phi2.6,5.5-8mm2 ) - 30 - - 2.5 - - - 1phi3W - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BJJ3303257N 38179233 119.99 SGD
Shipped after 2018-03-02
J-30E - - 3P0E - - 30 - - - 30AF - -10-50 - 0.3   1pc 1 BJJ330305K 38179041 77.99 SGD
In stock
J-32E - - 3P2E - - 30 - - 1.5 - - -10-50 - 0.3   1pc 1 BJJ330325K 38179206 119.99 SGD
In stock
J-0E - - 3P0E - - 30 - - - 30AF - -10-50 - 0.3   1pc 1 BJJ33030 38179023 60.99 SGD
In stock
J-0E - - 3P0E - - 15 - - - 30AF - -10-50 - 0.3   1pc 1 BJJ33020 38179014 68.99 SGD
Shipped after 2018-03-01
J-30E - - 3P0E - - 15 - - - 30AF - -10-50 - 0.3   1pc 1 BJJ330205K 38179032 80.99 SGD
Shipped after 2018-03-02
J-1E - - 2P1E - - 30 - - 1.5 - - -10-50 - 0.2   1pc 1 BJJ21531 38179084 54.99 SGD
Shipped after 2018-03-01
J-1E - - 2P1E - - 30 - - 1.5 - - -10-50 - 0.2   1pc 1 BJJ22031 38179093 54.99 SGD
Shipped after 2018-03-02
J-0E AC100 over 200 dual JIS compatible type 2P0E - - 30 - - (Rated short-time current) 2.5 30AF Within (leakage at the time) 0.1sec -10-50 1Phi2W (single-phase 2-wire) 0.2   1PC 1 BJJ23030 38179005 42.99 SGD
In stock
- AC100 only C battery (high speed type) 2P1E Phi1.6 over Phi2.6,5.5 over 8mm2) Netsudo-shiki 30 - (Leakage) mechanical buttons 2.5 30AF 0.1sec within - 1Phi2W -   1PC 1 BJJ23031N 38179224 51.99 SGD
Shipped after 2018-03-01
- - - 3P2E phi1.6-phi2.6,5.5-8mm2 ) - 30 - - 2.5 - - - 1phi3W -   1pc 1 BJJ330325N 38179242 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I will exchange it for an old circuit breaker.
4
From Japan
On 2016-10-19 01:27:03
It was easy to replace the new breaker, and we were able to relieve the leakage of electricity.
This review is about item#38179206.
ELB exchange
5
From Japan
On 2014-06-10 18:17:19
Easy to work with equivalent dimensions as existing products.
This review is about item#38179206.

Related Products