Buy more than* S$200* and get FREE SHIPPING

Safety Breaker HB-Type

5.00 (1)
Compatible Tightening Torque (N/m[kgf /cm])
1.6-2.0[16.3-20.4]
Rated Breaking Capacity (kA)
2.5
Frame
30AF
...see all>
Product Options
ADD TO CART
Terminal Shape Rated Voltage (V) Weight (kg) Number of Poles / Element Number Overcurrent Tripping Operation Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Shape Rated Voltage (V) Weight (kg) Number of Poles / Element Number Overcurrent Tripping Operation Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- AC100/200-200 0.08 2P2E - 30 1pc 1 BS2023H 38217216 21.99 SGD
Shipped after 2018-01-22
Solder-less devoted, gold-terminal AC100 0.7 2P1E Netsudo-shiki 20 1PC 1 BS1112H 38217191 14.99 SGD
Shipped after 2018-01-22
Solder-less devoted, gold-terminal AC100/200-200 0.08 2P2E Netsudo-shiki 20 1PC 1 BS2022H 38217207 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For welding machine wiring
5
From Japan
On 2017-09-17 23:16:32
It is secure to make firmly. I purchased it and installed it immediately.
This review is about item#38217216.

Related Products