Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surge Arrester

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 or more (500V)
...see all>
Product Options
ADD TO CART
Specification Compatible Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Compatible Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1Phi2W AC100 over 200V 1PC 1 BQX8200 38178874 68.99 SGD
In stock
Single-phase three-wire system 1phi3W AC100/200V 1PC 1 BQX8311 38178883 96.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To protect your iMac computer from lightning
5
From Japan
On 2017-11-07 21:00:29
This lightning arrester and knife switch made a mechanism to protect the personal computer from lightning. When you finish using the personal computer, release the knife switch.
This review is about item#38178874.
For protection of equipment power supply.
5
From Japan
On 2017-09-01 18:31:23
It is easy to handle with an appropriate size, it is easy to check with operation indicator lamp, thank you in the future.
This review is about item#38178874.

Related Products