Buy more than* S$200* and get FREE SHIPPING

NW Box

4.40 (35)
Caution
# 13 and # 25 shallow is same dimensions. with M1. # 22 and # 45 shallow is same dimensions. with l1 # 13-# 45 space is deep type. Dividers are removable. After removing it is not bumpy and is a freestanding piece with a smooth inner surface.Through plat
...see all>
Product Options
ADD TO CART
Weight (kg) Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Capacity (L) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 244x367x65 (bottom) 295x443x84 5.3 Clear 1PC 1 M-1 38043451 20.99 SGD
Shipped after 2018-01-22
1.6 330x453x65 378x545x87 8.8 Clear 1PC 1 L-1 38043467 37.99 SGD
Shipped after 2018-01-22
1.6 245x365x140 (bottom) 295x443x223 13.0 Clear 1PC 1 #13 38043476 44.99 SGD
Shipped after 2018-01-22
1.6 245x365x140 (bottom) 295x443x223 13.0 Gray 1PC 1 #13 38043485 44.99 SGD
Shipped after 2018-01-22
1.8 238x358x240 (bottom) 295x443x323 24.0 Clear 1PC 1 #25 38043494 53.99 SGD
Shipped after 2018-01-22
1.8 238x358x240 (bottom) 295x443x323 24.0 Gray 1PC 1 #25 38043503 53.99 SGD
Shipped after 2018-01-22
2.7 319x449x155 (bottom) 379x545x245 23.0 Clear 1PC 1 #22 38043512 68.99 SGD
Shipped after 2018-01-22
2.7 319x449x155 (bottom) 379x545x245 23.0 Gray 1PC 1 #22 38043521 73.99 SGD
Shipped after 2018-01-22
3.2 309x439x300 (bottom) 379x545x390 43.0 Clear 1PC 1 #45 38043537 109.99 SGD
Shipped after 2018-01-22
3.2 309x439x300 (bottom) 379x545x390 43.0 Gray 1PC 1 #45 38043546 109.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 22
4 star 8
3 star 3
2 star 1
1 star 1
Review Rating: 4.40
35 Customer Reviews
The reviews are automatic translation.
For fine machine parts, tool arrangement
4
From Japan
On 2018-01-07 16:09:28
I think that this product is the best deal, in terms of the amount of money. It is very easy to use. There is no thing that there is Bali. It is compatible and convenient for NC box. Is it a place that is slightly chipped if it compels strongly?
This review is about item#38043476.
Tool holder
5
From Japan
On 2017-10-29 21:45:35
It is strong. I am using clear, but inside is easy to see and use. Since the small items of the upper row can also be individually done, it is convenient.
This review is about item#38043476.
Stamped
5
From Japan
On 2017-10-10 14:52:26
The stamp seal box was heavy, on the other hand, expensive, it was hard to buy, but it is a transparent box, so it is finely partitioned, so perfect!
This review is about item#38043451.
Selection of bolt nut
4
From Japan
On 2017-09-07 19:55:17
Up to now it was a thing that the fastener pushed down from the top in the plastic, but the strength was weak and it broke. The A stage VW box seems to have strong fasteners strength and the box itself is also strong. If you can make the number of partitions a little more, it is five stars.
This review is about item#38043451.
Rock specimen
5
From Japan
On 2017-07-13 17:12:21
Since the partition can be changed, it can cope with various sizes.
This review is about item#38043451.
Used for spare part of motorcycle
5
From Japan
On 2017-07-01 15:33:33
Two-stage type is good It is good to be able to organize large parts under the bottom, bolts on top. It would be even better if more partitions are equipped as standard
This review is about item#38043476.
For each size screws
4
From Japan
On 2017-06-14 16:36:23
It has a partition and is user-friendly. It will be great if it does not deteriorate.
This review is about item#38043451.
It is in use for sorting screws.
2
From Japan
On 2017-06-06 19:22:35
The usability is good with a moderate thickness, but it was a difficult point to get screws entering under the separator and mixing it if you were separating screws a bit sloppily, there was only processing to prevent it from floating.
This review is about item#38043451.
Tool holder
5
From Japan
On 2017-05-30 14:12:35
Big things also entered in the lower row, and the condition of the partition was just right.
This review is about item#38043485.
Storage of parts
3
From Japan
On 2017-05-24 15:09:51
Convenient for storing precision parts in small portions. It would have been better if everything could be partitioned freely.
This review is about item#38043467.

Related Products