Buy more than* S$200* and get FREE SHIPPING

Grip, Long And Half

4.40 (25)
Compatible Handle
phi22.2mm, 22.2 mm phi
Overall Length (mm)
117 (half / 82), 117 (Half / 82)
Set Contents
Long and half a pair
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown, Brown 1Set(long&half1Set) 1 C-58 38043783 5.99 SGD
In stock
gray, Gray 1Set(long&half1Set) 1 C-58 38043792 5.99 SGD
In stock
black, Black 1Set(long&half1Set) 1 C-58 38043801 5.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.40
25 Customer Reviews
The reviews are automatic translation.
Exchange
4
From Japan
On 2016-11-27 22:41:39
Replacement work is also a simple grip comfort is also good very soft
This review is about item#38043783.
Component replacement
5
From Japan
On 2016-08-15 23:44:07
Or from the effects of the end of today's bicycle grip fall, he was replaced because it was torn. Than the previous one, it seems was long enough to 5mm. Since the right-hand side was almost hit on the dial of the transmission, it did should be cut before installing. However, it seems there is no problem even in advance not fully depressed. Because it does not move easily to Once attached, it will not only is cut with a cutter to remove. When installing the left-hand side, will be mounted without considering the position of the mark of the grip, I have a little regret. Grip comfort is very satisfied with the software.
This review is about item#38043783.
Bicycle repair
5
From Japan
On 2016-04-18 00:44:01
I look's become price, without stickiness is after two years in the environment that have been exposed to the basic sunlight. You hit bee If this in complaining.
This review is about item#38043783.
The repair of cheap granny's bike.
3
From Japan
On 2016-03-24 23:41:08
I think enough or the granny's bike ride leave of foot. Unevenness is not, it is not the thing that was slipped to feel slippery slightly. Price what I think that it is a good choice for people consider important.
This review is about item#38043783.
Grip replacement of school for bicycles
4
From Japan
On 2016-03-01 07:24:57
Grip was purchased for replacement of school for a bicycle, which has been in sticky riding three years. Neat was able to refresh. Price is also also good affordable grip condition.
This review is about item#38043801.
Children's bicycle
5
From Japan
On 2016-01-21 01:31:13
I was using a good grip on the more upscale of the vibration absorption which is divided into two colors, but was replaced in here because there is a two-color part of has been peeled off. Price Nari some in, but can not be helped because it is consumable.
This review is about item#38043792.
Bicycle
3
From Japan
On 2015-09-25 20:52:59
It was slippery in the Nari price.
This review is about item#38043783.
The exchange of grip outdated
5
From Japan
On 2015-08-13 14:40:36
Grip ease even without a problem, I think that there is no problem even in pricewise.
This review is about item#38043783.
Bicycle maintenance
3
From Japan
On 2015-07-28 23:01:46
I bought a brown for bicycle maintenance best customers Although not yet installed, it is pretty good down But that became one mind, the color of the photograph and the thing looks quite different Also perhaps a certain color characteristics of the display, but the real thing is feeling light-brown in the photograph literally brown. Bicycle maintenance target sheet, because it was light brown with grip likely to feel a little unbalanced when viewed as a tint of the entire bicycle. It was also a reference to to get I think to post because I thought that some people are considering the purchase.
This review is about item#38043783.
Exchange of bicycle grip outdated
5
From Japan
On 2015-07-15 15:15:48
Purchased for replacement since the bicycle grip has been dirty sticky. After removing while blowing air gun, insert blowing parts cleaner. It was no longer shift dries. Since the grip comfort is also good price is also cheap is going to be replaced periodically.
This review is about item#38043783.

Related Products